Skip Content

Motor,PSC,1/2 HP,1075 RPM,115V,48Y,OAO close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Motor, PSC, 1/2 HP, 1075 RPM, 115V, 48Y, OAO

Price $133.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KA36
  • Mfr. Model # DL1056
  • UNSPSC # 26101602
  • Catalog Page # N/A
  • Shipping Weight 15.3 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDirect Drive Blower Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationDirect Dr Fan/Blower
  • Motor DesignPermanent Split Capacitor
  • Motor Enclosure DesignOpen Air-Over
  • HP1/2
  • Nameplate RPM1075
  • Voltage115
  • Full Load Amps6.5
  • Hz60
  • Phase1
  • Frame48Y
  • Service Factor1.0
  • Max. Ambient Temp.40 Degrees C
  • Insulation ClassB
  • DutyContinuous
  • Number of Speeds3
  • Motor Mounting TypeStud
  • BearingsSleeve
  • Thermal ProtectionAuto
  • Motor Shaft RotationCW/CCW
  • Body Dia.5-5/8"
  • Length Less Shaft6"
  • Shaft Dia.1/2"
  • Shaft Length4"
  • Capacitor IncludedNo
  • Capacitor RequiredYes
  • Resilient Ring Dia.2-1/4"
  • Ring to Ring Center5-9/16"
  • Stud Pattern3-5/8 x 3-5/8"
  • Stud Size#8-32 x 5/8"
  • RPM Range1001-1100
  • StandardsUL Recognized, CSA Certified
  • ApplicationDirect Drive Furnace Blowers, Unit Heaters, Air Conditioners, Many Other Shaft Mounted Fan and Blower Uses
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 4 out of 5 by 2reviewers.
Rated 4 out of 5 by Replaced a GE brand motor. My old one wasn't starting and just hummed. Tried replacing the capicitor first and that didn't solve my problem. I purchased this one with the recommended capicitor and a belly strap/ring. Installation was simple, the only challenge was the wire colors were diffrent then the one I was replacing. Wiring on my old motor up was Purple-line, black-high, yellow-med/high, orange-med/low and red-low. The new motor was, Yellow-line, black-high, blue-med and red-low. The new motor also has pre-conected rotation wiring, which allows you to select the rotation (clockwise or counterclockwise) by simply unplugging the connected colors and reversing them. I conected all the wiring first by matching the line and the speed colors to my old one. For example, I connected my old purple-line wire to the new yellow-line wire, my old black-high wire to the new black-high wire. Then it got tricky, I had to figure out which of my other old wires would work with the new. So I first wired it using the higher speeds and although it worked it wasn't fully functional. The new motor would only start when the thermostate was set to fan on and not auto. So I rewired it using my lower speeds and it worked flawlessly. November 8, 2014
Rated 4 out of 5 by ITS LOUDER THAN THE OLD ONE,SO FAR WORKING GREAT FOR THE MONEY EASY TO WIRE & CUSTOMER SERVICE SAID I SHOULD REPLACE THE CAPACITOR GREAT IDEA,JOHNSTON SUPPLY WANTED $209.00 FOR THE SAME MOTOR July 10, 2013
  • 2015-04-25T19:43:06.673-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_2, tr_2
  • loc_en_US, sid_4KA36, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Motor is now stuck and I can not remove it from the blower housing. When I attempted to pull the unit out after I found it was blowing the wrong direction, the housing was so old that the shaft got stuck in the fan. So I need to reverse the direction while it is installed, can you tell me how please?
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about JerryC is loaded.
Additional information about JerryC could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is a small plug on short wires that are colored purple,brown, white and orange coming out of the motor. Unplug it and reverse the plug ends and the motor will reverse direction.

Thank you for using Grainger Ask & Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-25T19:40:59.334-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4KA36, prod, sort_default
1 of 1
  • 2015-04-25T19:40:59.336-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4KA36, prod, sort_default
1 of 1