Skip Content

Condenser Fan Motor,1/8to1/3 HP,825 rpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Condenser Fan Motor, 1/8to1/3 HP, 825 rpm

Price $169.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3RCP8
  • Mfr. Model # ORM5488
  • UNSPSC # 26101602
  • Catalog Page # 73
  • Shipping Weight 15.55 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOEM Replacement Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationCondenser Fan
  • Motor DesignPermanent Split Capacitor
  • Motor Enclosure DesignTotally Enclosed Air-Over
  • HP1/3 to 1/8
  • Number of Speeds1
  • Nameplate RPM825
  • Frame48Y
  • Voltage208-230
  • Hz60
  • Phase1
  • Full Load Amps2.1
  • Motor Mounting TypeStud
  • Thermal ProtectionAuto
  • Insulation ClassB
  • Service Factor1.0
  • BearingsSleeve
  • Max. Ambient Temp.60 Degrees C
  • Motor Shaft RotationCW/CCW
  • Overall Length11-3/8"
  • Length Less Shaft4-7/8"
  • Shaft Dia.1/2"
  • Shaft Length6-1/2"
  • Body Dia.5-5/8"
  • Stud Quantity4
  • Stud Pattern2-1/4 x 2-1/4"
  • Stud Size8-32"
  • Lead Length48 to 51"
  • Motor Shaft DesignDouble-Flat
  • Shaft OrientationAll Angle
  • FeaturesAll Angle Mounting, Energy Efficient PSC Design, Removable Drain Plugs Each End, Rheem Mounting Holes
  • DutyContinuous
  • Capacitor RequiredYes
  • RPM RangeUnder 1000
  • StandardsUL Recognized (E46412), CSA Certified (LR43341)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.