Skip Content

3 HP Close-Coupled Pump Motor,3520 Nameplate RPM,230/460 Voltage,182JM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

3 HP Close-Coupled Pump Motor, 3520 Nameplate RPM, 230/460 Voltage, 182JM

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 1XKN9
  • Mfr. Model # TCP71004
  • UNSPSC # 26101603
  • Catalog Page # N/A
  • Shipping Weight 98.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Close-Coupled Pump Motor
  • Motor Application Pumps
  • Motor Sub Application Waste Water
  • HP 3
  • Nameplate RPM 3520
  • Frame 182JM
  • Voltage 230/460
  • Full Load Amps 7.2/3.6
  • Phase 3
  • Hz 60
  • Bearings Ball
  • Frame Material Cast Iron
  • Service Factor 1.15
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 7/8"
  • Shaft Length 4-1/4"
  • Length Less Shaft 12-7/8"
  • Overall Length 17-1/8"
  • Insulation Class F
  • RPM Range 3001-3600
  • Duty Continuous
  • Nominal Efficiency 85.5%
  • Efficiency Group EPAct
  • Inverter Rated 6:1 Variable, 4:1 Constant Torque
  • Standards UL Recognized (E92588), CSA Certified (LR58484), CC079A
  • Includes Shaft Slinger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.