Skip Content

1/4 HP Belt Drive Motor, Split-Phase, 1725 Nameplate RPM, 115 Voltage, Frame 48 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/4 HP Belt Drive Motor, Split-Phase, 1725 Nameplate RPM, 115 Voltage, Frame 48

Price $127.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4UE76
  • Mfr. Model # GF2024
  • NSN # 6105-00-990-8547
  • UNSPSC # 26101602
  • Catalog Page # 73
  • Shipping Weight 14.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for use in fans, blowers, whole-house fans, air circulators, and air coolers where a quiet running motor is required.

View More

Technical Specs

  • Item Belt Drive Motor
  • Motor Application HVAC/R
  • Motor Sub Application Belt Dr Fan/Blower
  • Motor Design Split-Phase
  • HP 1/4
  • Number of Speeds 1
  • Nameplate RPM 1725
  • Voltage 115
  • Frame 48
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Type Cradle Base
  • Hz 60
  • Full Load Amps 5.4
  • Motor Thermal Protection Auto
  • Insulation Class B
  • Motor Service Factor 1.35
  • Motor Bearings Sleeve
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 1/2"
  • Shaft Length 1-1/2"
  • Length Less Shaft 7-7/16"
  • Overall Length 8-15/16"
  • Body Dia. 5-5/8"
  • Resilient Ring Dia. 2-1/2"
  • Ring to Ring Center 7-3/16"
  • Nominal Efficiency 54.0%
  • Duty Continuous
  • RPM Range 1701-1800
  • Phase 1
  • Standards CSA Certified
  • Includes 5/8" dia. Shaft Bushing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 1 out of 5 by 2reviewers.
Rated 1 out of 5 by this 1/4 HP Century motor is not good. I bought two motors today. one of the motor has a very stiff shaft and couldn't even spin as something locked inside. the other one won't take any load. after i installed and turned on power, it ran less than one minute and stopped. I could hear the clutch open. I tried again and grab with hand and it stopped. October 9, 2015
Rated 1 out of 5 by This motor is very noisy! I installed it on my whole house attic fan. I could here the noise in my basement. Returned it and bought 4UE79 which is split phase, but could not find anything else compatible with my old motor. The new one is very quiet. All you here is the sound of fan turning. September 11, 2013
  • 2016-05-04 T22:23:36.338-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4UE76, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.