Skip Content

Belt Drive Motor,5 HP,3-Phase,3450 Nameplate RPM,208-230/460 Voltage,Frame 56HZ close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Belt Drive Motor, 5 HP, 3-Phase, 3450 Nameplate RPM, 208-230/460 Voltage, Frame 56HZ

Price $658.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 63101 (Change)

Go

Invalid Zip Code

ST. LOUIS branch 688

  • Item # 3DGD1
  • Mfr. Model # H1039L
  • UNSPSC # 26101612
  • Catalog Page # 85
  • Shipping Weight 47.25 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBelt Drive Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationBelt Dr Fan/Blower
  • Motor Design3-Phase
  • HP5
  • Number of Speeds1
  • Nameplate RPM3450
  • Voltage208-230/460
  • Frame56HZ
  • Motor Enclosure DesignOpen Dripproof
  • Motor Mounting TypeCradle Base
  • Hz60
  • Full Load Amps13.4-13.2/6.6
  • Motor Thermal ProtectionAuto
  • Insulation ClassB
  • Service Factor1.15
  • BearingsBall
  • Frame MaterialSteel
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCW/CCW
  • Shaft Dia.7/8"
  • Shaft Length2-1/4"
  • Length Less Shaft12-5/16"
  • Overall Length14-9/16"
  • Body Dia.6-5/8"
  • Stud Pattern4-1/8 x 4-1/8"
  • Resilient Ring Dia.2-1/2"
  • Ring to Ring Center11-15/16"
  • Nominal Efficiency85.2%
  • DutyContinuous
  • RPM Range3001-3600
  • Phase3
  • StandardsUL Recognized (E44549), CSA Certified (LR4642)
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 2 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Thermal Protector located under cover. This motor does not have a capacitor.
3 years, 2 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-05T20:40:11.464-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3DGD1, prod, sort_default
1 of 1
  • 2015-07-05T20:40:11.465-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3DGD1, prod, sort_default
1 of 1