Skip Content

5 HP Air Compressor Motor,Capacitor-Start/Run,3450 Nameplate RPM,230 Voltage,Frame 56HZ close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

5 HP Air Compressor Motor, Capacitor-Start/Run, 3450 Nameplate RPM, 230 Voltage, Frame 56HZ

Price $396.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1ATA9
  • Mfr. Model # B813
  • UNSPSC # 26101604
  • Catalog Page # 33
  • Shipping Weight 43.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Century® 1-phase commercial-duty open dripproof air compressor motor is a direct replacement for Century air compressors. Mechanical features provide long life in high-tension, belt-type loads, which typically shorten motor life. High breakdown torque ensures dependable service.
UL Recognized and CSA Certified.
Note: Use on other applications voids warranty.

View More

Technical Specs

  • Item Air Compressor Motor
  • Motor Application Air Compressors
  • Motor Design Capacitor-Start/Run
  • Motor Enclosure Design Open Dripproof
  • HP 5
  • Nameplate RPM 3450
  • Frame 56HZ
  • Voltage 230
  • Hz 60
  • Phase 1
  • Full Load Amps 22.0
  • Motor Mounting Type Rigid Base
  • Thermal Protection Manual
  • Insulation Class B
  • Service Factor 1.00
  • Bearings Ball
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CCWSE
  • Motor Shaft Design Keyed
  • Overall Length 14-1/8"
  • Shaft Dia. 7/8"
  • Shaft Length 2-1/4"
  • Duty Continuous
  • Capacitor Included Yes
  • RPM Range 3001-3600
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 1.1 out of 5 by 7reviewers.
Rated 1 out of 5 by Three time using this motor. The first lasted 2 days before clicking and rattling started. replaced with another. It lasted 1 1/2 years. I received a third motor. This one clicked and rattled when I first turned it on.I'm replacing it with a WEG this time. A few dollars more but worth it if it last longer and runs quiet. April 17, 2015
Rated 1 out of 5 by It's as bad as everyone says. Lasted ~3 weeks before it smoked. Thermal breaker didn't even trip, the main breaker tripped and now I have a compressor room that's covered in soot and stinks. Lucky it didn't start a fire! August 1, 2014
Rated 1 out of 5 by SHOULD HAVE REMEMBERED THE LAST TIME WE NEED A MOTOR A FEW YEARS AGO IT TOOK THREE TIMES TO GET A CENTURY MOTOR THAT WORKED AFTER EXCHANGING IT. WE NEED ED ANOTHE ONE ON 4/22/14 AND WITHIN ONE DAY IT FAILED. CHANGED BRAND OF MOTOR WILL NOT BUY ANOTHER CENTURY MOTOR AGAIN May 7, 2014
Rated 1 out of 5 by For a continuous duty motor, this thing gets super hot. Its no wonder that the life of them is so short. February 10, 2014
Rated 1 out of 5 by Motor only lasted 1.5 years on our compressor before it burned out. December 17, 2013
Rated 2 out of 5 by THIS MOTOR ONLY LASTED 3 YEARS ON OUR AIR COMPRESSOR. THE MOTOR HAD AN INTERNAL FALT THAT BURNED IT UP. October 2, 2013
  • 2016-02-06 T19:51:56.599-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_1ATA9, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(5 Questions : 6 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
11 months ago
by
Read all my Q&A
 
Please wait while more information about joeyp0923 is loaded.
Additional information about joeyp0923 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Give us a call since there are several that will fit this motor.
1-800-Grainger

Thank you for using Grainger Ask & Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
We have hundreds of pulleys that will fit this motor as well as any motor. Give us a call with the specifications of your old one so we can match one up. 1-800-Grainger

Thank you for using grainger Ask & answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about JNeilson is loaded.
Additional information about JNeilson could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No, this motor is rated for 230v only. A 5hp air compressor motor at 115v will require a 100A breaker (Not common).
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about JoshS is loaded.
Additional information about JoshS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Fixitman24 is loaded.
Additional information about Fixitman24 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes this motor will run just fine at 220V.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about JoshS is loaded.
Additional information about JoshS could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
My compressor shut off after several hours of use sandblasting, can't find re-set button so I can get motor running again.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about TBirdman is loaded.
Additional information about TBirdman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The thermo reset should be on the end of the motor opposite of the shaft, it will be a round red pushbutton.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about JoshS is loaded.
Additional information about JoshS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 9 months ago
by
Anonymous
+2points
2out of 2found this question helpful.
Was this helpful?helpful2unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
START CAPACITOR : 216-260 MFD 250VAC RUN CAPACITOR: 30 MFD 370VAC ROUND.
3 years, 9 months ago
by
Anonymous
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0
  • 2016-02-06 T19:52:59.456-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1ATA9, prod, sort_default
1 of 1
  • 2016-02-06 T19:52:59.458-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1ATA9, prod, sort_default
1 of 1