Skip Content

Air Compr Mtr,5 HP,3450 rpm,208-230V,56Y close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Compr Mtr, 5 HP, 3450 rpm, 208-230V, 56Y

Price $458.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1ATA8
  • Mfr. Model # B384
  • UNSPSC # 26101604
  • Catalog Page # 41
  • Shipping Weight 50.4 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Compressor Motor
  • Motor ApplicationAir Compressors
  • Motor DesignCapacitor-Start/Capacitor-Run
  • Motor Enclosure DesignOpen Dripproof
  • HP5
  • Nameplate RPM3450
  • Frame56Y
  • Voltage208-230
  • Hz60
  • Phase1
  • Full Load Amps22.0
  • Motor Mounting TypeRigid Base
  • Thermal ProtectionManual
  • Insulation ClassB
  • Service Factor1.15
  • BearingsBall
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCCWSE
  • Motor Shaft DesignKeyed
  • Overall Length14-5/8"
  • Shaft Dia.7/8"
  • Shaft Length2-1/4"
  • DutyContinuous
  • Capacitor IncludedYes
  • RPM Range3001-3600
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

1-Phase Commercial-Duty Open Dripproof Air Compressor Motors
• Type: capacitor-start Mounting: rigid welded base Max. ambient: 40°C Bearings: ball
Direct replacements for selected air compressors including Dayton®, Speedaire®, Ingersoll-Rand, Campbell Hausfeld, Sanborn, Champion, Coleman, Quincy, and others. Mechanical features provide long life in high-tension, belt-type loads, which typically shorten motor life. High breakdown torque ensures dependable service.
UL Recognized and CSA Certified.
Note: Use on other applications voids warranty.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
"56Y frame motor
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
"START CAP. IS 216-250 MFD @250 VAC
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-28T19:38:29.045-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1ATA8, prod, sort_default
1 of 1
  • 2015-03-28T19:38:29.047-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1ATA8, prod, sort_default
1 of 1