Skip Content

 
Elongated Toilet Seat, Polypropylene close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elongated Toilet Seat, Polypropylene


Technical Specs

  • ItemToilet Seat 
  • For Bowl ShapeElongated 
Front Type
Please Select
With Cover / Without Cover
Please Select
Material
Please Select
Bolt to Seat Front
Please Select

Your Filters:

Clear All
Price
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Front Type
With Cover / Without Cover
Material
Bolt to Seat Front
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
GR1600-106-A
Closed
With Cover
Plastic
18-7/8"

$20.40 / each

Toilet Seat,Closed Front,18-7/8 In
Catalog Page #  NA

Price $20.40 / each

Technical Specs

  • ItemToilet Seat
  • For Bowl ShapeElongated
  • Front TypeClosed
  • With Cover / Without CoverWith Cover
  • MaterialPlastic
  • Bolt to Seat Front18-7/8"
GR1600-001
Closed
With Cover
Polypropylene
18-7/8"

$24.29 / each

Toilet Seat,Closed Front,18-7/8 In
Catalog Page #  3856 

Price $24.29 / each

Technical Specs

  • ItemToilet Seat
  • For Bowl ShapeElongated
  • Front TypeClosed
  • With Cover / Without CoverWith Cover
  • MaterialPolypropylene
  • Bolt to Seat Front18-7/8"
GR4200-001
Closed
With Cover
Solid Plastic
18-5/8"

$20.63 / each

Toilet Seat,Closed Front,18-5/8 In
Catalog Page #  NA

Price $20.63 / each

Technical Specs

  • ItemToilet Seat
  • For Bowl ShapeElongated
  • Front TypeClosed
  • With Cover / Without CoverWith Cover
  • MaterialSolid Plastic
  • Bolt to Seat Front18-5/8"
GR550STSCC-001
Open
Without Cover
Plastic
17-7/8"

$20.90 / each

Toilet Seat,Open Front,17-7/8 In
Catalog Page #  NA

Price $20.90 / each

Technical Specs

  • ItemToilet Seat
  • For Bowl ShapeElongated
  • Front TypeOpen
  • With Cover / Without CoverWithout Cover
  • MaterialPlastic
  • Bolt to Seat Front17-7/8"
GRP500-407
Open
Without Cover
Plastic
18-5/8"

$24.41 / each

Toilet Seat,Open Front,18-5/8 In
Catalog Page #  NA

Price $24.41 / each

Technical Specs

  • ItemToilet Seat
  • For Bowl ShapeElongated
  • Front TypeOpen
  • With Cover / Without CoverWithout Cover
  • MaterialPlastic
  • Bolt to Seat Front18-5/8"
GRP500-001
Open
Without Cover
Plastic
18-5/8"

$24.41 / each

Toilet Seat,Open Front,18-5/8 In
Catalog Page #  NA

Price $24.41 / each

Technical Specs

  • ItemToilet Seat
  • For Bowl ShapeElongated
  • Front TypeOpen
  • With Cover / Without CoverWithout Cover
  • MaterialPlastic
  • Bolt to Seat Front18-5/8"