Skip Content

International Fire Code close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

International Fire Code

Price $54.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6ZCP1
  • Mfr. Model # 9781111542450
  • UNSPSC # 60106108
  • Catalog Page # N/A
  • Shipping Weight 1.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Textbook
  • Book Title International Fire Code
  • Book Format Paperback
  • Book Type Safety and DOT
  • Publisher Cengage Learning
  • ISBN-10 1111542457
  • ISBN-13 978-1111542450
  • Language English
  • Number of Pages 208
  • Height 10-45/64"
  • Width 8-13/32"
  • Depth 2/5"
  • Book Description Significant Changes to the 2012 International Fire Code(R) Analyzes Approximately 90 New or Revised Provisions in the 2012 Ifc(R) These Requirements Cover a Broad Range of Subjects, Including Construction Requirements for Ambulatory Health Care Occupancies, Emergency Responder Radio Coverage, Fire Protection System Requirements for Educational Occupancies, Fire Service Access Elevators, Building Means of Egress, Hazardous Materials, and More
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.