Skip Content

HVACR 101 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

HVACR 101

CENGAGE LEARNING

Price: $162.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8WTZ6
  • Mfr. Model # 9781418066635
  • UNSPSC # 55101509
  • Catalog Page # N/A
  • Shipping Weight 1.7 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemReference Book
  • Book TitleHVACR 101
  • Book FormatPaperback
  • Book TypeHVAC
  • PublisherDelmar Cengage Learning
  • Publication Date5/22/2009
  • ISBN-10141806663X
  • ISBN-13978-1418066635
  • LanguageEnglish
  • Number of Pages464
  • Height10-13/16"
  • Width8-5/16"
  • Depth51/64"
  • Book DescriptionDesigned to Guide Apprentices, Entry-Level Technicians and First-Year Students Through their First Experiences in The Hvacr Trade, Hvacr 101 Provides A solid and Thorough introduction to The Field.

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.