Skip Content

Blueprint Reading and Drafting close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Blueprint Reading and Drafting

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 9DNF7
  • Mfr. Model # 9781428335134
  • UNSPSC # 55101524
  • Catalog Page # N/A
  • Shipping Weight 1.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Reference Book
  • Book Title Blueprint Reading and Drafting for Plumbers
  • Book Format Paperback
  • Book Type Plumbing
  • Publisher Delmar Cengage Learning
  • Publication Date 07/10/08
  • ISBN-10 1428335137
  • ISBN-13 978-1428335134
  • Language English
  • Number of Pages 240
  • Height 10-13/16"
  • Width 8-13/32"
  • Depth 39/64"
  • Book Description This Updated Edition Features all-New Chapters Devoted to Coordinating Plumbing Installations Using Structural Steel and Civil Blueprints, Further Enhancing the Book's Unique and Jobsite-Focused Classroom Lessons
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.