Skip Content

Master Electrician's Review close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Master Electrician's Review

Price $119.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6HMU4
  • Mfr. Model # 9781439059609
  • UNSPSC # 60106102
  • Catalog Page # N/A
  • Shipping Weight 1.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Reference Book
  • Book Title Master Electrician's Review
  • Book Format Paperback
  • Book Type Electrical
  • Publisher Cengage Learning
  • Publication Date 28/06/2011
  • ISBN-10 1439059608
  • ISBN-13 978-1439059609
  • Language English
  • Number of Pages 417
  • Height 9-11/16"
  • Width 7-7/16"
  • Book Description Get Your Students on the Fast Track to Becoming Licensed Master Electricians with this Must-Have Book that Combines Realistic Practice Questions, in Depth Answers, and Conceptual Background Information to Form the Perfect Exam Review Resource! Expanded and Updated to Reflect the 2011 of the National Electrical Code(R), the Book Takes on the Same Clear, Straightforward Approach that Made Previous s So Popular
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.