Skip Content

Journeyman Electrician's Review close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Journeyman Electrician's Review

Price $112.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6HMU3
  • Mfr. Model # 9781439059449
  • UNSPSC # 60106102
  • Catalog Page # N/A
  • Shipping Weight 0.76 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Reference Book
  • Book Title Journeyman Electrician's Review
  • Book Format Paperback
  • Book Type Electrical
  • Publisher Cengage Learning
  • Publication Date 17/06/2011
  • ISBN-10 1439059446
  • ISBN-13 978-1439059449
  • Language English
  • Number of Pages 400
  • Height 10-51/64"
  • Width 8-13/32"
  • Depth 39/64"
  • Book Description The Same Easy to Understand Approach and Realistic Exam Questions that Spelled Success for Previous s but is Updated to Reflect the Very Latest of the National Electrical Code Each Chapter of this Thorough Yet Concise Study Guide Focuses on a Specific Topic Covered on the Journeyman Licensing Exams Including General Writing Methods Over-Current Protection Grounding Special Equipment and Occupancies
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.