Skip Content

Digital Pressure Gauge,Range 300 PSIG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Pressure Gauge, Range 300 PSIG

Price $491.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6DNE8
  • Mfr. Model # F22BBL 0-300 PSIG
  • UNSPSC # 41112403
  • Catalog Page # 820
  • Catalog Group # H8238
  • Shipping Weight 0.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Pressure Gauge
  • Dial Size (In.)3
  • Range300 PSIG
  • Connection Size1/4" NPT
  • Connection LocationLower
  • Accuracy (%)0.25
  • Socket MaterialStainless Steel
  • Case MaterialExtruded Aluminum Case, Epoxy Powder Coated, ABS and Polycarbonate Bezel
  • Case ColorGrey
  • Display4 Digit LCD
  • Display Unitspsig, kPa, MPa, bar, atm, kg/cm2, oz/in2, ftH2O, InHg
  • ResolutionRange Dependent
  • Powered ByAA Battery
  • Operating Temp. Range (F)-4 Degrees to 185 Degrees F
  • FeaturesStore Minimum and Maximum Readings In Memory, Selectable Auto Shutoff Times, Selectable Engineering Units, Zero Function
  • SeriesF22
  • IncludesBattery and Instructions
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

4-digit LCD with readings for liquids or gases in selectable engineering units. Rugged, portable unit has a min./max. or 8 max. memory storage, selectable Auto-Off, and is password protected. 316L stainless steel wetted materials. Batteries included.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.