Skip Content

Vison Light Hollow Metal Door 32x84 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Vison Light Hollow Metal Door 32x84

CECO

Price: $979.50 / each

Please sign in or register to access lists

Check Availability
Product ships within 6 business days from supplier
  • Item # 6RLR2
  • Mfr. Model # CHMD X VL28 70 X MORT-CU-16ga-WG
  • UNSPSC # 30171505
  • Catalog Page # 2699
  • Catalog Group # D3675
  • Shipping Weight 112.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemVision Lite Hollow Steel Door
  • Door DesignVision Lite
  • Door Type2
  • Lock TypeMortise
  • Material16-Gauge
  • Thermal Insulation U-Factor0.41
  • Door Opening Height84"
  • Door Opening Width32"
  • Window Height11"
  • Window Width11"
  • Thickness1-3/4"
  • Agency ComplianceANSI A250.8-1998, UL
  • For Use WithFrames 1PHU6, 1PHV1, 1PHV5, 1PHV9
  • Includes1/4 In. Clear Wire Glass with Safety Film, Fire Rated For 90 Minutes
  • Dimension B37-1/8"
  • Dimension C69-3/8"
  • Dimension E84"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.