Skip Content

Half Glass Steel Door,80x36 In,16 ga close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Half Glass Steel Door, 80x36 In, 16 ga

Price $1,024.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3NWJ9
  • Mfr. Model # CHMD x HG30 68 x Mort-CE-16ga
  • UNSPSC # 30171505
  • Catalog Page # 2675
  • Catalog Group # D3658
  • Shipping Weight 115.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHalf Glass Steel Door
  • Door DesignHalf Glass
  • Door Type1
  • Lock TypeMortise
  • Material16-Gauge
  • Thermal Insulation U-Factor0.41
  • Door Opening Height80"
  • Door Opening Width36"
  • Thickness1-3/4"
  • Agency ComplianceUL, 3/4 Hour Fire Rating
  • IncludesDoor Only (No Glass)
  • Dimension B37-5/8"
  • Dimension C68-5/8"
  • Dimension E34-7/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
It either includes the glass or not?
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Crystal529 is loaded.
Additional information about Crystal529 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I apologize for the wording on this. The door does not include glass. I will contact the proper department to have the wording corrected.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T20:00:34.865-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3NWJ9, prod, sort_default
1 of 1
  • 2015-08-31T20:00:34.867-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3NWJ9, prod, sort_default
1 of 1