Skip Content

Half Glass Hollow Metal Door 36x84 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Half Glass Hollow Metal Door 36x84

Price $1,632.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6RLT2
  • Mfr. Model # CHMD X HG30 70 X MORT-CU-16ga-WG
  • UNSPSC # 30171505
  • Catalog Page # 2675
  • Catalog Group # D3713
  • Shipping Weight 123.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHalf Glass Hollow Steel Door
  • Door DesignHalf Glass
  • Door Type2
  • Lock TypeMortise
  • Material16-Gauge
  • Thermal Insulation U-Factor0.41
  • Door Opening Height84"
  • Door Opening Width36"
  • Window Height29"
  • Window Width23"
  • Thickness1-3/4"
  • Agency ComplianceANSI A250.8-1998, UL
  • For Use WithFrames 1PHU8, 1PHV3, 1PHV7, 1PHW2
  • Includes1/4 In. Clear Wire Glass with Safety Film, Fire Rated For 45 Minutes
  • Dimension B37-1/8"
  • Dimension C69-3/8"
  • Dimension E84"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
how do i measure for mortise hinges do you have a schematic or something??
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about wetelectra1 is loaded.
Additional information about wetelectra1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This door is set-up to accept a standard 4-1/2 X .134” door hinge. The manufacturer uses the ANSI A156.7 template for mounting dimensions for the hinges. This is a type 2 door with an 84” height which designates the top of the top hinge is 4-7/8”, the top of the middle hinge( if equipped) is 37-1/8” and the top of the bottom hinge is 69-3/8” all being measure from the top of the door. There is a chart on the top of page 3096 in Grainger catalog 404 that gives all of these dimensions. You can also access this chart online by typing “page 3096” into the search bar on Grainger.com.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about DECA is loaded.
Additional information about DECA could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-03T19:47:08.563-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6RLT2, prod, sort_default
1 of 1
  • 2015-08-03T19:47:08.564-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6RLT2, prod, sort_default
1 of 1