Skip Content

Flush Double Door,Type CE,Steel,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flush Double Door, Type CE, Steel, PK2

Price $1,999.00 / pkg. of 2

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1VML8
  • Mfr. Model # OI 18CRS 6068 F RHRA C1 LC1 BU-CE
  • UNSPSC # 30171505
  • Catalog Page # N/A
  • Catalog Group # D4258
  • Shipping Weight 220.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFlush Double Door
  • Door DesignSteel Double Doors
  • Door Type1
  • Lock TypeLC1
  • Material16 Gauge Steel
  • HandRHR
  • Thermal Insulation U-Factor0.41
  • Door Opening Height80"
  • Door Opening Width72"
  • Thickness1-3/4"
  • Agency ComplianceUL Listed
  • Dimension B37-5/8"
  • Dimension C68-5/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

does this door have hinges

2 years, 9 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the additional information tab on Grainger.com, hinge and lock locations match standard door type locations. Cold-rolled 18-ga. steel doors and frames accept 3 each 4-1/2 x 4-1/2 x 0.134" or 0.180" hinge preparations. Note: Frame, door hinge, and lock locations must match. Check hinge and lock locations before ordering. Glass, hinges, locksets, and closers not included. If you need further assistance, please contact us at 800-323-0620.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-30T19:51:46.873-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1VML8, prod, sort_default
1 of 1
  • 2015-08-30T19:51:46.875-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1VML8, prod, sort_default
1 of 1