Skip Content

Torque Screwdriver,Pre-Set,1/4 In Hex Dr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Torque Screwdriver, Pre-Set, 1/4 In Hex Dr

Clearance Price $203.00 / each

Price $214.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YVT1
  • Mfr. Model # 151SP
  • UNSPSC # 27111701
  • Catalog Page # 1103
  • Shipping Weight 0.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTorque Screwdriver
  • TypePre-Set
  • Drive Size (In.)1/4
  • Primary Scale Range1.5 to 15 in-lbs
  • Overall Length (In.)5-5/8
  • RotationCW
  • Accuracy+/- 6% of Torque Reading CW @ 20-100% Of Full Scale
  • Reset TypeAutomatic Click-Over
  • Min. Number of Cycles5000
  • Housing MaterialAluminum
  • Grip TypeKnurled
  • Meets/ExceedsNIST Standards
  • Calibration CertificateNo
  • Includes1/4" Female Hex Drive
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Torque Screwdrivers
All meet or exceed ASME B107.14M.
CDI Torque Products

• Calibrated to ±6% CW of torque reading

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
can you please tell me if I can order this torque wrench pre-set to 9 inch pounds

Item # 4YVT1
Mfr. Model # 151SP
UNSPSC # 27111701
Catalog Page # 1073
Shipping Weight 0.6 lbs.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about jwr1 is loaded.
Additional information about jwr1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, You will need to request the specific preset that you require upon ordering.

Thank you for using Grainger Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-02T19:47:21.100-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YVT1, prod, sort_default
1 of 1
  • 2015-09-02T19:47:21.102-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YVT1, prod, sort_default
1 of 1