Skip Content

Valve,Pressure Relief close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Valve, Pressure Relief

Price $18.71 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4TK26
  • Mfr. Model # CR25-100
  • UNSPSC # 40141606
  • Catalog Page # 3646
  • Shipping Weight 0.15 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPressure Relief Valve
  • TypeVariable
  • NPT Inlet (In.)1/4
  • Max. Flow (CFM)6
  • Pressure Range (PSI)0 to 100
  • Preset Range (PSI)
  • Max. Temp. (F)250
  • ScaleMicrometer Style
  • Body MaterialForged Brass
  • Knob MaterialNylon
  • O-RingFluorocarbon
  • PoppetStainless Steel
  • FeaturesBrass Body/Nylon Knob, Stainless Steel Poppet/Fluorocarbon O-ring
  • ApplicationFor Installation Directly into the Head of Small Tankless Air Compressors
  • Inlet (In.)1/4
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Safety Valves
Variable Pressure Relief Valve
May be used wherever a low-flow variable pressure relief valve is used. Micrometer-style scale, 0 to 100 psi. Brass body/nylon knob. Stainless steel poppet/fluorocarbon O-ring.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

leaks

Hi,
I am trying to use this release valve for controlling the air pressure inside a chamber (in some cases 1 psi and in others 40 psi) which falls into the range specified in your Tech. info. my concern is it guaranteed that this product does not have leaking problems under the temperature of 250F?
Thank you
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about RAFID is loaded.
Additional information about RAFID could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This relief valve was specidically designed to be installed into the head of small direct drive tankless air compressors. It also states that this is rated to a maximum temperature of 250 F. If you are working in that temperature range I would recommend finding another option that fits your application with a broader temperature range. If you call 800-Grainger we could ask a few more questions about your application and find an item that would be a better fit. Thanks for using Grainger Ask & Answer.
3 months ago
by
Read all my Q&A
 
Please wait while more information about Jhagen is loaded.
Additional information about Jhagen could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
6 months ago
by
Read all my Q&A
 
Please wait while more information about sageig is loaded.
Additional information about sageig could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The manufactuer has not rated this valve for cycle life expectancy. This valve is designed for small tankless compressor relief. I would recommend you call 800-Grainger and speak with Pneumatics Tech. We can go over your application and find a product that will be a good fit. Thanks for using Ask & Answer.
5 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Jhagen is loaded.
Additional information about Jhagen could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
9 months ago
by
Read all my Q&A
 
Please wait while more information about Curious2 is loaded.
Additional information about Curious2 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No, we would not recommend this product for underwater use.
8 months ago
by
Read all my Q&A
 
Please wait while more information about Jhagen is loaded.
Additional information about Jhagen could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:42:49.832-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4TK26, prod, sort_default
1 of 1
  • 2015-09-03T19:42:49.835-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4TK26, prod, sort_default
1 of 1