Skip Content

Valve,Safety close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Valve, Safety

Price $12.78 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5A715
  • Mfr. Model # SA25-1L200
  • UNSPSC # 40141604
  • Catalog Page # 3646
  • Shipping Weight 0.13 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Safety Valve
  • Valve TypeHard Seat
  • (M)NPT Inlet (In.)1/4
  • Preset Setting (PSI)200
  • Rated CFM @ Set Pressure168
  • Max. Temp. (F)350
  • Body MaterialBrass
  • SealLead
  • BallStainless Steel
  • SpringStainless Steel
  • SeatBrass
  • StandardsASME, National Board Certified
  • ApplicationUsed For High Temperature Applications
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Safety Valves
ASME Hard-Seat Air Safety Valves
Lead seal allows visual detection of tampering. Brass body, stainless steel ball on brass seat and stainless steel spring. External threads coated with thread sealant.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.