Skip Content

Valve,Check,1 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Valve, Check, 1 In

Price $83.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2A165
  • Mfr. Model # CB10
  • UNSPSC # 40141603
  • Catalog Page # 3646
  • Shipping Weight 1.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCheck Valve
  • TypeAir
  • Inlet (In.)1 (F)NPT
  • Outlet (In.)1 (F)NPT
  • MaterialCast Brass
  • Max. Pressure (PSI)250
  • Flow Range Free Air (CFM)0 to 115
  • Max. Temp. (F)450
  • MountingVertical or Horizontal
  • Tap Size1/8" for Pressure Switch Unloader Connection
  • Length (In.)3-1/2
  • DiscPositive Seating Flouropolymer, For Maximum Air Flow
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

REPLACEMENT PARTS

WE HAVE ONE OF THESE BUT THE LOCATION OF REMOVING IT WOULD BE VERY COSTLY IS IT POSSIBLE TO
REMOVE THE COVER TO REPLACE THE INTERNALS ???
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about MICKIN310 is loaded.
Additional information about MICKIN310 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, the body and the cap are not available but the valve spring is part number 1489723 and the poppet is 1654201. If you need assistance placing them on order, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-03T19:48:42.148-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2A165, prod, sort_default
1 of 1
  • 2015-08-03T19:48:42.149-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2A165, prod, sort_default
1 of 1