Skip Content

Valve,Safety close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Valve, Safety

Price $9.49 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5A711
  • Mfr. Model # ST2533-1A200
  • UNSPSC # 40141604
  • Catalog Page # 3646
  • Shipping Weight 0.12 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Safety Valve
  • Valve TypeBubble Tight
  • (M)NPT Inlet (In.)3/8
  • Preset Setting (PSI)200
  • Rated CFM @ Set Pressure178
  • Max. Temp. (F)250
  • Body MaterialBrass
  • PoppetResilient Silicone Elastomer
  • SpringZinc Plated Music Wire
  • StandardsASME, National Board Certified
  • ApplicationUsed For Small Air Compressors
How can we improve our Technical Specifications?

Details

Safety Valves
ASME Soft-Seat Air Safety Valves
1-pc. brass body has resilient silicone elastomer poppet for a leakproof seal. External threads are coated with thread sealant.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about wosetkowski is loaded.
Additional information about wosetkowski could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I do not see that this is something that we carry but in order to better assist you we will need additional information. Please call 1-800-Grainger Monday-Friday 7AM-7PM to speak with a Technical Product Support Specialist.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-26T20:25:15.495-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5A711, prod, sort_default
1 of 1
  • 2015-05-26T20:25:15.497-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5A711, prod, sort_default
1 of 1