Skip Content

3/4 Chrome Dial Combination Cam Lock close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

3/4 Chrome Dial Combination Cam Lock

Price $15.74 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15X351
  • Mfr. Model # 39051
  • UNSPSC # 46171513
  • Catalog Page # 2634
  • Catalog Group # G6064
  • Shipping Weight 0.3 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCam Lock
  • TypeDial Combo
  • FinishChrome
  • Mounting Hole Dia. (In.)3/4
  • Head Dia. (In.)1-1/2
  • Cam Length (In.)1/2 Or 1-1/4
  • Cam Width (In.)5/8
  • Max. Latching Distance (In.)1-1/4
  • For Door Thickness (In.)3/8 Max
  • Unlocking Radius (Deg.)90
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 2 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: the battery is charged by the gate opertator.
Thank you for using Grainger Ask and Answer.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: the combination must be on an opening number prior to resetting. On the underside outer edge of the lock there is a hole for the code reset button. Rotate the face of cam until the code reset button comes into view. Push this pin in with a paper clip and keep it pushed in. Set your new combination by turning the dial to the desired combination, release the rest button and your combination is set. To lock rotate lock to locked position. Rotate one or more dials after lock is closed and to pen the lock turn the dials to your new combination.
Thank you for using Grainger Ask and Answer.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-06T20:36:01.064-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15X351, prod, sort_default
1 of 1
  • 2015-07-06T20:36:01.089-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15X351, prod, sort_default
1 of 1