Skip Content

Pneumatic Caulk Gun, 10.3 and 30 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pneumatic Caulk Gun, 10.3 and 30 oz.

Price $129.00 / each

Please sign in or register to access lists

Go

Ship to: 02780 (Change)

Go

Invalid Zip Code


TAUNTON branch 097

  • Item # 3KD95
  • Mfr. Model # PG151
  • UNSPSC # 27112714
  • Catalog Page # 3144
  • Shipping Weight 2.95 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPneumatic Caulk Gun
  • Cartridge TypeCartridge
  • Cartridge Size10.3 and 30 oz.
  • Barrel MaterialPlastic
  • Hose Length3 ft.
  • Air Inlet1/4" NPT
  • Pressure Range0 to 70 psi
  • Retainer TypeTwist Lock
  • GripPistol
  • FeaturesHigh Impact Barrel for 10.5 Ounce Cartridge and Plastic Barrel and Adapter for 30 Ounce Cartridge
  • ApplicationFor Low and Medium Viscosity Materials like Sealants, Caulk and Adhesives
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Pneumatic Caulk Guns
• Pistol grip 1/4" MNPT fittings
Air-powered dispensing guns get the job done faster than manual-control guns, with outstanding flow control. Flow stops immediately when you stop squeezing the trigger, to eliminate end-of-run "weep".

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.