Skip Content

Flying Insect Trap, Used For Flying Insects close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Flying Insect Trap, Used For Flying Insects

Price $42.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24K338
  • Mfr. Model # 906
  • UNSPSC # 10191703
  • Catalog Page # 1287
  • Shipping Weight 3.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Freestanding electronic unit features a 13W UV bulb to attract insects into the front housing's glue board. Housing removes easily to clean and replace glue boards and UV bulb. For use in locations for low to moderate insect control. Includes bulb and 2 glue boards

View More

Technical Specs

  • Item Flying Insect Trap
  • Used For Flying Insects
  • Overall Length 4-1/2"
  • Overall Width 8-1/2"
  • Overall Height 12"
  • Reusable Yes
  • Trap Style Electronic
  • Material Plastic Unit and Adhesive Trap
  • Includes 13-Watt Bulb and (2) Glue Board Traps
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.