Skip Content

 
Union close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Union


Technical Specs

  • Connection Type Threaded 
  • Item Union 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Pipe Size
Please Select
Body Material
Please Select
Class
Please Select
Outside Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • CATAWISSA 
Select items to compare View Compare
22 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Body Material
Class
Outside Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
0338500606
1"
Steel
200
4-1/16"

$28.90 / each

Enter location to check availability
Catalog Page #  3456 

Price $28.90 / each

Technical Specs

  • Pipe Size 1"
  • Body Material Steel
  • Class 200
  • Connection Type Threaded
  • Item Union
  • Outside Dia. 4-1/16"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0338501307
1"
Steel
206
4-1/16"

$87.65 / each

Enter location to check availability
Catalog Page #  3456 

Price $87.65 / each

Technical Specs

  • Pipe Size 1"
  • Body Material Steel
  • Class 206
  • Connection Type Threaded
  • Item Union
  • Outside Dia. 4-1/16"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0338501869
1"
Steel
300
4-1/4"

$62.15 / each

Enter location to check availability
Catalog Page #  3456 

Price $62.15 / each

Technical Specs

  • Pipe Size 1"
  • Body Material Steel
  • Class 300
  • Connection Type Threaded
  • Item Union
  • Outside Dia. 4-1/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0338503428
1"
Steel
602
4-1/2"

$140.90 / each

Enter location to check availability
Catalog Page #  3456 

Price $140.90 / each

Technical Specs

  • Pipe Size 1"
  • Body Material Steel
  • Class 602
  • Connection Type Threaded
  • Item Union
  • Outside Dia. 4-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0338520059
1"
Steel
S1A
1"

$61.10 / each

Enter location to check availability
Catalog Page #  3456 

Price $61.10 / each

Technical Specs

  • Pipe Size 1"
  • Body Material Steel
  • Class S1A
  • Connection Type Threaded
  • Item Union
  • Outside Dia. 1"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0338500622
1-1/4"
Steel
200
4-5/8"

$126.80 / each

Enter location to check availability
Catalog Page #  3456 

Price $126.80 / each

Technical Specs

  • Pipe Size 1-1/4"
  • Body Material Steel
  • Class 200
  • Connection Type Threaded
  • Item Union
  • Outside Dia. 4-5/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0338500648
1-1/2"
Steel
200
4-3/4"

$117.95 / each

Enter location to check availability
Catalog Page #  3456 

Price $117.95 / each

Technical Specs

  • Pipe Size 1-1/2"
  • Body Material Steel
  • Class 200
  • Connection Type Threaded
  • Item Union
  • Outside Dia. 4-3/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0338505084
2"
Alloy Steel
1502
7-55/64"

$240.50 / each

Enter location to check availability
Catalog Page #  3456 

Price $240.50 / each

Technical Specs

  • Pipe Size 2"
  • Body Material Alloy Steel
  • Class 1502
  • Connection Type Threaded
  • Item Union
  • Outside Dia. 7-55/64"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0338505605
2"
Ductile Iron
200
5-29/32"

$41.40 / each

Enter location to check availability
Catalog Page #  3456 

Price $41.40 / each

Technical Specs

  • Pipe Size 2"
  • Body Material Ductile Iron
  • Class 200
  • Connection Type Threaded
  • Item Union
  • Outside Dia. 5-29/32"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0338500002
2"
Steel
100
6-1/4"

$64.10 / each

Enter location to check availability
Catalog Page #  3456 

Price $64.10 / each

Technical Specs

  • Pipe Size 2"
  • Body Material Steel
  • Class 100
  • Connection Type Threaded
  • Item Union
  • Outside Dia. 6-1/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0338500663
2"
Steel
200
5-29/32"

$53.55 / each

Enter location to check availability
Catalog Page #  3456 

Price $53.55 / each

Technical Specs

  • Pipe Size 2"
  • Body Material Steel
  • Class 200
  • Connection Type Threaded
  • Item Union
  • Outside Dia. 5-29/32"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0338501323
2"
Steel
206
5-29/32"

$122.95 / each

Enter location to check availability
Catalog Page #  3456 

Price $122.95 / each

Technical Specs

  • Pipe Size 2"
  • Body Material Steel
  • Class 206
  • Connection Type Threaded
  • Item Union
  • Outside Dia. 5-29/32"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0338501885
2"
Steel
300
5-3/4"

$69.00 / each

Enter location to check availability
Catalog Page #  3456 

Price $69.00 / each

Technical Specs

  • Pipe Size 2"
  • Body Material Steel
  • Class 300
  • Connection Type Threaded
  • Item Union
  • Outside Dia. 5-3/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0338502024
2"
Steel
301
5-29/32"

$66.85 / each

Enter location to check availability
Catalog Page #  3456 

Price $66.85 / each

Technical Specs

  • Pipe Size 2"
  • Body Material Steel
  • Class 301
  • Connection Type Threaded
  • Item Union
  • Outside Dia. 5-29/32"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0338502420
2"
Steel
400
7-1/8"

$193.00 / each

Enter location to check availability
Catalog Page #  3456 

Price $193.00 / each

Technical Specs

  • Pipe Size 2"
  • Body Material Steel
  • Class 400
  • Connection Type Threaded
  • Item Union
  • Outside Dia. 7-1/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0338503469
2"
Steel
602
6-7/8"

$256.75 / each

Enter location to check availability
Catalog Page #  3456 

Price $256.75 / each

Technical Specs

  • Pipe Size 2"
  • Body Material Steel
  • Class 602
  • Connection Type Threaded
  • Item Union
  • Outside Dia. 6-7/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0338500028
2-1/2"
Steel
100
7-59/64"

$142.25 / each

Enter location to check availability
Catalog Page #  3456 

Price $142.25 / each

Technical Specs

  • Pipe Size 2-1/2"
  • Body Material Steel
  • Class 100
  • Connection Type Threaded
  • Item Union
  • Outside Dia. 7-59/64"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0338500689
2-1/2"
Steel
200
7-29/32"

$225.50 / each

Enter location to check availability
Catalog Page #  3456 

Price $225.50 / each

Technical Specs

  • Pipe Size 2-1/2"
  • Body Material Steel
  • Class 200
  • Connection Type Threaded
  • Item Union
  • Outside Dia. 7-29/32"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0338500044
3"
Steel
100
6-1/4"

$156.75 / each

Enter location to check availability
Catalog Page #  3456 

Price $156.75 / each

Technical Specs

  • Pipe Size 3"
  • Body Material Steel
  • Class 100
  • Connection Type Threaded
  • Item Union
  • Outside Dia. 6-1/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0338500705
3"
Steel
200
8-7/64"

$219.25 / each

Enter location to check availability
Catalog Page #  3456 

Price $219.25 / each

Technical Specs

  • Pipe Size 3"
  • Body Material Steel
  • Class 200
  • Connection Type Threaded
  • Item Union
  • Outside Dia. 8-7/64"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0338500069
4"
Steel
100
10-9/16"

$254.75 / each

Enter location to check availability
Catalog Page #  3456 

Price $254.75 / each

Technical Specs

  • Pipe Size 4"
  • Body Material Steel
  • Class 100
  • Connection Type Threaded
  • Item Union
  • Outside Dia. 10-9/16"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0338502461
4"
Steel
400
9-5/32"

$557.00 / each

Enter location to check availability
Catalog Page #  3456 

Price $557.00 / each

Technical Specs

  • Pipe Size 4"
  • Body Material Steel
  • Class 400
  • Connection Type Threaded
  • Item Union
  • Outside Dia. 9-5/32"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More