Skip Content

8'' Rigid Plate Caster, 750 lb. Load Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

8'' Rigid Plate Caster, 750 lb. Load Rating

Price $396.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 43X963
  • Mfr. Model # 57-08202-61-2XD8
  • UNSPSC # 31162701
  • Catalog Page # N/A
  • Shipping Weight 17.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rigid Plate Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Extended Lead Yes
  • Wheel Dia. 8''
  • Load Rating 750 lb.
  • Wheel Width 2"
  • Overall Height 10-1/2"
  • Plate Caster Brake No
  • Plate Caster Lock No Lock Included
  • Swivel Radius 6-41/50"
  • Plate Caster Description Rigid Plate Caster
  • Plate Caster Type Rigid
  • Plate Caster Wheel Material Polyurethane
  • Inside Bolt Hole Spacing 2-7/16" x 4-15/16"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Caster Wheel Bearings Ball
  • Wheel Color Orange
  • Plate Caster Core Material Cast Iron
  • Plate Type A
  • Caster Raceway Double/Single Ball
  • Caster Brake Type No Brake Included
  • Plate Size 4-1/2" x 6-1/4"
  • Includes Internal Spring
  • Durometer 85 Shore A
  • Core Color Gray
  • Mounting Bolt Dia. 1/2"
  • Frame Material Steel
  • Plate Thickness 3/8"
  • Frame Finish Zinc Plated
  • Thread Guard No
  • Features CasterShox Maintenance Free
  • Application Standard
  • Standards Noise Reduction, Shock Absorption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.