Skip Content

 
Stainless Steel Adjustable Back Pressure Relief Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stainless Steel Adjustable Back Pressure Relief Valve

CASH VALVE


Technical Specs

  • ItemAdjustable Back Pressure Relief Valve 
  • Body MaterialStainless Steel 
  • Inlet TypeFNPT 
  • Outlet TypeFNPT 
  • Inlet Size2" 
  • Outlet Size2" 
Price:$3000-$3500 
Factory Set Pressure
Please Select
Pressure Range
Please Select
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Factory Set Pressure
Pressure Range
Availability
Price
Qty
13776-0120
120 psi
40 to 200 psi

Item ships within 32 business days from supplier

$3,265.00 / each

Pressure Relief Valve,2 In,120 psi,SS
Catalog Page #  4051 

Price: $3,265.00 / each

Technical Specs

  • ItemAdjustable Back Pressure Relief Valve
  • Body MaterialStainless Steel
  • Inlet TypeFNPT
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size2"
  • Factory Set Pressure120 psi
  • Pressure Range40 to 200 psi
13776-0231
231 psi
125 to 300 psi

Item ships within 32 business days from supplier

$3,265.00 / each

Pressure Relief Valve,2 In,231 psi,SS
Catalog Page #  4051 

Price: $3,265.00 / each

Technical Specs

  • ItemAdjustable Back Pressure Relief Valve
  • Body MaterialStainless Steel
  • Inlet TypeFNPT
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size2"
  • Factory Set Pressure231 psi
  • Pressure Range125 to 300 psi
13776-0300
300 psi
200 to 400 psi

Item ships within 17 business days from supplier

$3,265.00 / each

Pressure Relief Valve,2 In,300 psi,SS
Catalog Page #  4051 

Price: $3,265.00 / each

Technical Specs

  • ItemAdjustable Back Pressure Relief Valve
  • Body MaterialStainless Steel
  • Inlet TypeFNPT
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size2"
  • Factory Set Pressure300 psi
  • Pressure Range200 to 400 psi
13776-0033
33 psi
10 to 55 psi

Item ships within 32 business days from supplier

$3,265.00 / each

Pressure Relief Valve,2 In,33 psi,SS
Catalog Page #  4051 

Price: $3,265.00 / each

Technical Specs

  • ItemAdjustable Back Pressure Relief Valve
  • Body MaterialStainless Steel
  • Inlet TypeFNPT
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size2"
  • Factory Set Pressure33 psi
  • Pressure Range10 to 55 psi
13776-0005
5 psi
0 to 10 psi

Item ships within 32 business days from supplier

$3,265.00 / each

Pressure Relief Valve,2 In,5 psi,SS
Catalog Page #  4051 

Price: $3,265.00 / each

Technical Specs

  • ItemAdjustable Back Pressure Relief Valve
  • Body MaterialStainless Steel
  • Inlet TypeFNPT
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size2"
  • Factory Set Pressure5 psi
  • Pressure Range0 to 10 psi
13776-0065
65 psi
30 to 100 psi

Item ships within 32 business days from supplier

$3,265.00 / each

Pressure Relief Valve,2 In,65 psi,SS
Catalog Page #  4051 

Price: $3,265.00 / each

Technical Specs

  • ItemAdjustable Back Pressure Relief Valve
  • Body MaterialStainless Steel
  • Inlet TypeFNPT
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size2"
  • Factory Set Pressure65 psi
  • Pressure Range30 to 100 psi