Skip Content

Pressure Regulator,1 In,2 to 20 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pressure Regulator, 1 In, 2 to 20 psi

Price $719.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3PZF4
  • Mfr. Model # 12397-0011
  • UNSPSC # 40141606
  • Catalog Page # 3613
  • Catalog Group # D6723
  • Shipping Weight 14.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pressure Regulator
  • Series B
  • Body Material Bronze
  • Inlet Size 1"
  • Outlet Size 1"
  • Length 2-1/8"
  • Height 7-5/8"
  • Pressure Adjustment Range 2 to 20 psi
  • Max. Temp. 400 Degrees F
  • Max. Pressure 250 psi
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about 1bwallace is loaded.
Additional information about 1bwallace could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Repair kit for 12397-0011 pressure regulator, series B.

Pn: 20276

This is a special order from the manufacture please contact your local branch of Grainger and submit it under your account.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:08:16.362-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3PZF4, prod, sort_default
1 of 1
  • 2016-02-06 T20:08:16.363-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3PZF4, prod, sort_default
1 of 1