Skip Content

 
Bronze Pressure Regulator, B Series close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bronze Pressure Regulator, B Series

CASH VALVE


Technical Specs

  • ItemPressure Regulator 
  • Series
  • Body MaterialBronze 
BrandCASH VALVE 
Inlet Size
Please Select
Outlet Size
Please Select
Length
Please Select
Height
Please Select
Select items to compareView Compare
71 Products
Compare /
Item #
Mfr.
Model #
Inlet Size
Outlet Size
Length
Height
Availability
Price
Qty
20251-0100
1/4"
1/4"
3"
4-5/8"

Item ships within 17 business days from supplier

$277.75 / each

Pressure Regulator,1/4 In,50 to 150 psi
Catalog Page #  4044 

Price: $277.75 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Length3"
  • Height4-5/8"
20251-0060
1/4"
1/4"
3"
4-5/8"

Item ships within 22 business days from supplier

$277.75 / each

Pressure Regulator,1/4 In,20 to 100 psi
Catalog Page #  4044 

Price: $277.75 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Length3"
  • Height4-5/8"
20251-0040
1/4"
1/4"
3"
4-5/8"

Item ships within 22 business days from supplier

$277.75 / each

Pressure Regulator,1/4 In,20 to 60 psi
Catalog Page #  4044 

Price: $277.75 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Length3"
  • Height4-5/8"
1871-0040
1/4"
1/4"
3"
4-5/8"

Item ships within 17 business days from supplier

$277.75 / each

Pressure Regulator,1/4 In,20 to 60 psi
Catalog Page #  4044 

Price: $277.75 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Length3"
  • Height4-5/8"
20251-0015
1/4"
1/4"
3"
4-5/8"

Item ships within 22 business days from supplier

$277.75 / each

Pressure Regulator,1/4 In,2 to 25 psi
Catalog Page #  4044 

Price: $277.75 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Length3"
  • Height4-5/8"
1871-0065
1/4"
1/4"
3"
4-5/8"

Item ships within 22 business days from supplier

$277.75 / each

Pressure Regulator,1/4 In,20 to 100 psi
Catalog Page #  4044 

Price: $277.75 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Length3"
  • Height4-5/8"
1871-0100
1/4"
1/4"
3"
4-5/8"

Item ships within 22 business days from supplier

$277.75 / each

Pressure Regulator,1/4 In,50 to 150 psi
Catalog Page #  4044 

Price: $277.75 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Length3"
  • Height4-5/8"
1871-0014
1/4"
1/4"
3"
4-5/8"

$277.75 / each

Pressure Regulator,1/4 In,2 to 25 psi
Catalog Page #  4044 

Price: $277.75 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Length3"
  • Height4-5/8"
1872-0045
3/8"
3/8"
3-7/8"
6-1/4"

$285.50 / each

Pressure Regulator,3/8 In,20 to 70 psi
Catalog Page #  4044 

Price: $285.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size3/8"
  • Outlet Size3/8"
  • Length3-7/8"
  • Height6-1/4"
1872-0016
3/8"
3/8"
3-7/8"
6-1/4"

Item ships within 22 business days from supplier

$285.50 / each

Pressure Regulator,3/8 In,2 to 30 psi
Catalog Page #  4044 

Price: $285.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size3/8"
  • Outlet Size3/8"
  • Length3-7/8"
  • Height6-1/4"
1872-0075
3/8"
3/8"
3-7/8"
6-1/4"

Item ships within 17 business days from supplier

$285.50 / each

Pressure Regulator,3/8 In,40 to 110 psi
Catalog Page #  4044 

Price: $285.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size3/8"
  • Outlet Size3/8"
  • Length3-7/8"
  • Height6-1/4"
20253-0075
3/8"
3/8"
3-7/8"
6-1/4"

Item ships within 22 business days from supplier

$285.50 / each

Pressure Regulator,3/8 In,40 to 110 psi
Catalog Page #  4044 

Price: $285.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size3/8"
  • Outlet Size3/8"
  • Length3-7/8"
  • Height6-1/4"
1872-0120
3/8"
3/8"
3-7/8"
6-1/4"

Item ships within 17 business days from supplier

$285.50 / each

Pressure Regulator,3/8 In,90 to 150 psi
Catalog Page #  4044 

Price: $285.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size3/8"
  • Outlet Size3/8"
  • Length3-7/8"
  • Height6-1/4"
20253-0120
3/8"
3/8"
3-7/8"
6-1/4"

Item ships within 17 business days from supplier

$285.50 / each

Pressure Regulator,3/8 In,90 to 150 psi
Catalog Page #  4044 

Price: $285.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size3/8"
  • Outlet Size3/8"
  • Length3-7/8"
  • Height6-1/4"
20253-0016
3/8"
3/8"
3-7/8"
6-1/4"

Item ships within 22 business days from supplier

$285.50 / each

Pressure Regulator,3/8 In,2 to 30 psi
Catalog Page #  4044 

Price: $285.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size3/8"
  • Outlet Size3/8"
  • Length3-7/8"
  • Height6-1/4"
20253-0045
3/8"
3/8"
3-7/8"
6-1/4"

$285.50 / each

Pressure Regulator,3/8 In,20 to 70 psi
Catalog Page #  4044 

Price: $285.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size3/8"
  • Outlet Size3/8"
  • Length3-7/8"
  • Height6-1/4"
15580-0030
1/2"
1/2"
4-1/2"
6-5/8"

$372.50 / each

Pressure Regulator,1/2 In,10 to 50 psi
Catalog Page #  4044 

Price: $372.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1/2"
  • Outlet Size1/2"
  • Length4-1/2"
  • Height6-5/8"
2770-0016
1/2"
1/2"
4-1/2"
6-5/8"

$372.50 / each

Pressure Regulator,1/2 In,2 to 30 psi
Catalog Page #  4044 

Price: $372.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1/2"
  • Outlet Size1/2"
  • Length4-1/2"
  • Height6-5/8"
02770-0100A
1/2"
1/2"
4-1/2"
6-5/8"

$372.50 / each

Pressure Regulator,1/2 In,50 to 150 psi
Catalog Page #  4044 

Price: $372.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1/2"
  • Outlet Size1/2"
  • Length4-1/2"
  • Height6-5/8"
15580-0016
1/2"
1/2"
4-1/2"
6-5/8"

$372.50 / each

Pressure Regulator,1/2 In,2 to 30 psi
Catalog Page #  4044 

Price: $372.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1/2"
  • Outlet Size1/2"
  • Length4-1/2"
  • Height6-5/8"
15580-0100A
1/2"
1/2"
4-1/2"
6-5/8"

$372.50 / each

Pressure Regulator,1/2 In,50 to 150 psi
Catalog Page #  4044 

Price: $372.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1/2"
  • Outlet Size1/2"
  • Length4-1/2"
  • Height6-5/8"
2770-0030
1/2"
1/2"
4-1/2"
6-5/8"

$372.50 / each

Pressure Regulator,1/2 In,10 to 50 psi
Catalog Page #  4044 

Price: $372.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1/2"
  • Outlet Size1/2"
  • Length4-1/2"
  • Height6-5/8"
2770-0075
1/2"
1/2"
4-1/2"
6-5/8"

$372.50 / each

Pressure Regulator,1/2 In,30 to 125 psi
Catalog Page #  4044 

Price: $372.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1/2"
  • Outlet Size1/2"
  • Length4-1/2"
  • Height6-5/8"
15580-0078
1/2"
1/2"
4-1/2"
6-5/8"

$372.50 / each

Pressure Regulator,1/2 In,30 to 125 psi
Catalog Page #  4044 

Price: $372.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1/2"
  • Outlet Size1/2"
  • Length4-1/2"
  • Height6-5/8"
1874-0080
3/4"
3/4"
5-1/8"
6-3/4"

$436.75 / each

Pressure Regulator,3/4 In,50 to 110 psi
Catalog Page #  4044 

Price: $436.75 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size3/4"
  • Outlet Size3/4"
  • Length5-1/8"
  • Height6-3/4"
12396-0128
3/4"
3/4"
5-1/8"
6-3/4"

$436.75 / each

Pressure Regulator,3/4 In,105 to 150 psi
Catalog Page #  4044 

Price: $436.75 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size3/4"
  • Outlet Size3/4"
  • Length5-1/8"
  • Height6-3/4"
12396-0011
3/4"
3/4"
5-1/8"
6-3/4"

$436.75 / each

Pressure Regulator,3/4 In,2 to 20 psi
Catalog Page #  4044 

Price: $436.75 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size3/4"
  • Outlet Size3/4"
  • Length5-1/8"
  • Height6-3/4"
1874-0011
3/4"
3/4"
5-1/8"
6-3/4"

$436.75 / each

Pressure Regulator,3/4 In,2 to 20 psi
Catalog Page #  4044 

Price: $436.75 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size3/4"
  • Outlet Size3/4"
  • Length5-1/8"
  • Height6-3/4"
12396-0053
3/4"
3/4"
5-1/8"
6-3/4"

$436.75 / each

Pressure Regulator,3/4 In,30 to 75 psi
Catalog Page #  4044 

Price: $436.75 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size3/4"
  • Outlet Size3/4"
  • Length5-1/8"
  • Height6-3/4"
1874-0053
3/4"
3/4"
5-1/8"
6-3/4"

$436.75 / each

Pressure Regulator,3/4 In,30 to 75 psi
Catalog Page #  4044 

Price: $436.75 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size3/4"
  • Outlet Size3/4"
  • Length5-1/8"
  • Height6-3/4"
12396-0023
3/4"
3/4"
5-1/8"
6-3/4"

$436.75 / each

Pressure Regulator,3/4 In,10 to 35 psi
Catalog Page #  4044 

Price: $436.75 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size3/4"
  • Outlet Size3/4"
  • Length5-1/8"
  • Height6-3/4"
1874-0128
3/4"
3/4"
5-1/8"
6-3/4"

$436.75 / each

Pressure Regulator,3/4 In,105 to 150 psi
Catalog Page #  4044 

Price: $436.75 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size3/4"
  • Outlet Size3/4"
  • Length5-1/8"
  • Height6-3/4"
1874-0023
3/4"
3/4"
5-1/8"
6-3/4"

$436.75 / each

Pressure Regulator,3/4 In,10 to 35 psi
Catalog Page #  4044 

Price: $436.75 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size3/4"
  • Outlet Size3/4"
  • Length5-1/8"
  • Height6-3/4"
12396-0080
3/4"
3/4"
5-1/8"
6-3/4"

$436.75 / each

Pressure Regulator,3/4 In,50 to 110 psi
Catalog Page #  4044 

Price: $436.75 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size3/4"
  • Outlet Size3/4"
  • Length5-1/8"
  • Height6-3/4"
12397-0120
1"
1"
2-1/8"
7-5/8"

$666.00 / each

Pressure Regulator,1 In,90 to 150 psi
Catalog Page #  4044 

Price: $666.00 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1"
  • Outlet Size1"
  • Length2-1/8"
  • Height7-5/8"
1875-0078
1"
1"
2-1/8"
7-5/8"

$666.00 / each

Pressure Regulator,1 In,55 to 100 psi
Catalog Page #  4044 

Price: $666.00 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1"
  • Outlet Size1"
  • Length2-1/8"
  • Height7-5/8"
12397-0028
1"
1"
2-1/8"
7-5/8"

$666.00 / each

Pressure Regulator,1 In,10 to 45 psi
Catalog Page #  4044 

Price: $666.00 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1"
  • Outlet Size1"
  • Length2-1/8"
  • Height7-5/8"
12397-0040
1"
1"
2-1/8"
7-5/8"

$666.00 / each

Pressure Regulator,1 In,20 to 60 psi
Catalog Page #  4044 

Price: $666.00 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1"
  • Outlet Size1"
  • Length2-1/8"
  • Height7-5/8"
1875-0028
1"
1"
2-1/8"
7-5/8"

$666.00 / each

Pressure Regulator,1 In,10 to 45 psi
Catalog Page #  4044 

Price: $666.00 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1"
  • Outlet Size1"
  • Length2-1/8"
  • Height7-5/8"
12397-0078
1"
1"
2-1/8"
7-5/8"

$666.00 / each

Pressure Regulator,1 In,55 to 100 psi
Catalog Page #  4044 

Price: $666.00 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1"
  • Outlet Size1"
  • Length2-1/8"
  • Height7-5/8"
1875-0011
1"
1"
2-1/8"
7-5/8"

$666.00 / each

Pressure Regulator,1 In,2 to 20 psi
Catalog Page #  4044 

Price: $666.00 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1"
  • Outlet Size1"
  • Length2-1/8"
  • Height7-5/8"
12397-0011
1"
1"
2-1/8"
7-5/8"

$666.00 / each

Pressure Regulator,1 In,2 to 20 psi
Catalog Page #  4044 

Price: $666.00 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1"
  • Outlet Size1"
  • Length2-1/8"
  • Height7-5/8"
1875-0040
1"
1"
2-1/8"
7-5/8"

$666.00 / each

Pressure Regulator,1 In,20 to 60 psi
Catalog Page #  4044 

Price: $666.00 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1"
  • Outlet Size1"
  • Length2-1/8"
  • Height7-5/8"
20302-0120
1-1/4"
1-1/4"
6-3/4"
8-3/4"

Item ships within 22 business days from supplier

$873.00 / each

Pressure Regulator,1-1/4In,90 to 150 psi
Catalog Page #  4044 

Price: $873.00 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1-1/4"
  • Outlet Size1-1/4"
  • Length6-3/4"
  • Height8-3/4"
20302-0009
1-1/4"
1-1/4"
6-3/4"
8-3/4"

$873.00 / each

Pressure Regulator,1-1/4 In,2 to 15 psi
Catalog Page #  4044 

Price: $873.00 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1-1/4"
  • Outlet Size1-1/4"
  • Length6-3/4"
  • Height8-3/4"
20255-0073
1-1/4"
1-1/4"
6-3/4"
8-3/4"

$836.50 / each

Pressure Regulator,1-1/4In,45 to 100 psi
Catalog Page #  4044 

Price: $836.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1-1/4"
  • Outlet Size1-1/4"
  • Length6-3/4"
  • Height8-3/4"
20302-0073
1-1/4"
1-1/4"
6-3/4"
8-3/4"

$873.00 / each

Pressure Regulator,1-1/4In,45 to 100 psi
Catalog Page #  4044 

Price: $873.00 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1-1/4"
  • Outlet Size1-1/4"
  • Length6-3/4"
  • Height8-3/4"
20302-0035
1-1/4"
1-1/4"
6-3/4"
8-3/4"

$873.00 / each

Pressure Regulator,1-1/4 In,20 to 50 psi
Catalog Page #  4044 

Price: $873.00 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1-1/4"
  • Outlet Size1-1/4"
  • Length6-3/4"
  • Height8-3/4"
20255-0010
1-1/4"
1-1/4"
6-3/4"
8-3/4"

$836.50 / each

Pressure Regulator,1-1/4 In,2 to 15 psi
Catalog Page #  4044 

Price: $836.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1-1/4"
  • Outlet Size1-1/4"
  • Length6-3/4"
  • Height8-3/4"
20302-0020
1-1/4"
1-1/4"
6-3/4"
8-3/4"

Item ships within 22 business days from supplier

$873.00 / each

Pressure Regulator,1-1/4 In,10 to 30 psi
Catalog Page #  4044 

Price: $873.00 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1-1/4"
  • Outlet Size1-1/4"
  • Length6-3/4"
  • Height8-3/4"
20255-0035
1-1/4"
1-1/4"
6-3/4"
8-3/4"

$836.50 / each

Pressure Regulator,1-1/4 In,20 to 50 psi
Catalog Page #  4044 

Price: $836.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1-1/4"
  • Outlet Size1-1/4"
  • Length6-3/4"
  • Height8-3/4"
20255-0020
1-1/4"
1-1/4"
6-3/4"
8-3/4"

$836.50 / each

Pressure Regulator,1-1/4 In,10 to 30 psi
Catalog Page #  4044 

Price: $836.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1-1/4"
  • Outlet Size1-1/4"
  • Length6-3/4"
  • Height8-3/4"
20255-0120
1-1/4"
1-1/4"
6-3/4"
8-3/4"

Item ships within 22 business days from supplier

$836.50 / each

Pressure Regulator,1-1/4In,90 to 150 psi
Catalog Page #  4044 

Price: $836.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1-1/4"
  • Outlet Size1-1/4"
  • Length6-3/4"
  • Height8-3/4"
20256-0020
1-1/2"
1-1/2"
6-3/4"
8-3/4"

$939.50 / each

Pressure Regulator,1-1/2 In,10 to 30 psi
Catalog Page #  4044 

Price: $939.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1-1/2"
  • Outlet Size1-1/2"
  • Length6-3/4"
  • Height8-3/4"
20256-0035
1-1/2"
1-1/2"
6-3/4"
8-3/4"

$939.50 / each

Pressure Regulator,1-1/2 In,20 to 50 psi
Catalog Page #  4044 

Price: $939.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1-1/2"
  • Outlet Size1-1/2"
  • Length6-3/4"
  • Height8-3/4"
20256-0120
1-1/2"
1-1/2"
6-3/4"
8-3/4"

$939.50 / each

Pressure Regulator,1-1/2In,90 to 150 psi
Catalog Page #  4044 

Price: $939.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1-1/2"
  • Outlet Size1-1/2"
  • Length6-3/4"
  • Height8-3/4"
20256-0073
1-1/2"
1-1/2"
6-3/4"
8-3/4"

$939.50 / each

Pressure Regulator,1-1/2In,45 to 100 psi
Catalog Page #  4044 

Price: $939.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1-1/2"
  • Outlet Size1-1/2"
  • Length6-3/4"
  • Height8-3/4"
20256-0009
1-1/2"
1-1/2"
6-3/4"
8-3/4"

$939.50 / each

Pressure Regulator,1-1/2 In,2 to 15 psi
Catalog Page #  4044 

Price: $939.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1-1/2"
  • Outlet Size1-1/2"
  • Length6-3/4"
  • Height8-3/4"
20304-0120
1-1/2"
1-1/2"
6-3/4"
8-3/4"

$939.50 / each

Pressure Regulator,1-1/2In,90 to 150 psi
Catalog Page #  4044 

Price: $939.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1-1/2"
  • Outlet Size1-1/2"
  • Length6-3/4"
  • Height8-3/4"
20304-0073
1-1/2"
1-1/2"
6-3/4"
8-3/4"

$939.50 / each

Pressure Regulator,1-1/2In,45 to 100 psi
Catalog Page #  4044 

Price: $939.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesB
  • Body MaterialBronze
  • Inlet Size1-1/2"
  • Outlet Size1-1/2"
  • Length6-3/4"
  • Height8-3/4"