Skip Content

Bronze Pressure Regulator,  Series close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bronze Pressure Regulator, Series

CASH VALVE


Technical Specs

  • ItemPressure Regulator 
  • Body MaterialBronze 
  • Length5-7/8" 
  • Height9-5/16" 
BrandCASH VALVE 
Inlet Size
Please Select
Outlet Size
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Inlet Size
Outlet Size
Availability
Price
Qty
17110-0300
3/8"
3/8"

Item ships within 27 business days from supplier

$1,485.00 / each

Pressure Regulator,3/8 In,40 to 500 psi
Catalog Page #  4043 

Price: $1,485.00 / each

Technical Specs

  • ItemPressure Regulator
  • Body MaterialBronze
  • Inlet Size3/8"
  • Outlet Size3/8"
  • Length5-7/8"
  • Height9-5/16"
17112-0300
1/2"
1/2"

Item ships within 27 business days from supplier

$1,517.00 / each

Pressure Regulator,1/2 In,40 to 500 psi
Catalog Page #  4043 

Price: $1,517.00 / each

Technical Specs

  • ItemPressure Regulator
  • Body MaterialBronze
  • Inlet Size1/2"
  • Outlet Size1/2"
  • Length5-7/8"
  • Height9-5/16"
17117-0300
3/4"
3/4"

$1,517.00 / each

Pressure Regulator,3/4 In,40 to 500 psi
Catalog Page #  4043 

Price: $1,517.00 / each

Technical Specs

  • ItemPressure Regulator
  • Body MaterialBronze
  • Inlet Size3/4"
  • Outlet Size3/4"
  • Length5-7/8"
  • Height9-5/16"