Skip Content

 
Bronze Adjustable Back Pressure Relief Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bronze Adjustable Back Pressure Relief Valve


Technical Specs

  • Item Adjustable Back Pressure Relief Valve 
  • Body Material Bronze 
  • Inlet Type FNPT 
  • Outlet Type FNPT 
Inlet Size
Please Select
Outlet Size
Please Select
Factory Set Pressure
Please Select
Pressure Range
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $2000-$2500 
Select items to compare View Compare
12 Products
Compare /
Product #
Mfr.
Model #
Inlet Size
Outlet Size
Factory Set Pressure
Pressure Range
Price
Qty
Please use Qty box to add item(s) to cart.
13740-0140
1-1/4"
1-1/4"
140 psi
50 to 230 psi

$2,070.00 / each

Enter location to check availability
Catalog Page #  3618 

Price $2,070.00 / each

Technical Specs

  • Item Adjustable Back Pressure Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/4"
  • Outlet Size 1-1/4"
  • Factory Set Pressure 140 psi
  • Pressure Range 50 to 230 psi
13740-0278
1-1/4"
1-1/4"
278 psi
175 to 380 psi

$2,070.00 / each

Enter location to check availability
Catalog Page #  3618 

Price $2,070.00 / each

Technical Specs

  • Item Adjustable Back Pressure Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/4"
  • Outlet Size 1-1/4"
  • Factory Set Pressure 278 psi
  • Pressure Range 175 to 380 psi
13740-0350
1-1/4"
1-1/4"
350 psi
300 to 400 psi

$2,070.00 / each

Enter location to check availability
Catalog Page #  3618 

Price $2,070.00 / each

Technical Specs

  • Item Adjustable Back Pressure Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/4"
  • Outlet Size 1-1/4"
  • Factory Set Pressure 350 psi
  • Pressure Range 300 to 400 psi
13740-0053
1-1/4"
1-1/4"
53 psi
20 to 85 psi

$2,070.00 / each

Enter location to check availability
Catalog Page #  3618 

Price $2,070.00 / each

Technical Specs

  • Item Adjustable Back Pressure Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/4"
  • Outlet Size 1-1/4"
  • Factory Set Pressure 53 psi
  • Pressure Range 20 to 85 psi
13740-0008
1-1/4"
1-1/4"
8 psi
0 to 15 psi

$2,070.00 / each

Enter location to check availability
Catalog Page #  3618 

Price $2,070.00 / each

Technical Specs

  • Item Adjustable Back Pressure Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/4"
  • Outlet Size 1-1/4"
  • Factory Set Pressure 8 psi
  • Pressure Range 0 to 15 psi
13740-0083
1-1/4"
1-1/4"
83 psi
40 to 125 psi

$2,070.00 / each

Enter location to check availability
Catalog Page #  3618 

Price $2,070.00 / each

Technical Specs

  • Item Adjustable Back Pressure Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/4"
  • Outlet Size 1-1/4"
  • Factory Set Pressure 83 psi
  • Pressure Range 40 to 125 psi
13756-0120
1-1/2"
1-1/2"
120 psi
40 to 200 psi

$2,320.00 / each

Enter location to check availability
Catalog Page #  3618 

Price $2,320.00 / each

Technical Specs

  • Item Adjustable Back Pressure Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/2"
  • Outlet Size 1-1/2"
  • Factory Set Pressure 120 psi
  • Pressure Range 40 to 200 psi
13756-0213
1-1/2"
1-1/2"
213 psi
125 to 300 psi

$2,320.00 / each

Enter location to check availability
Catalog Page #  3618 

Price $2,320.00 / each

Technical Specs

  • Item Adjustable Back Pressure Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/2"
  • Outlet Size 1-1/2"
  • Factory Set Pressure 213 psi
  • Pressure Range 125 to 300 psi
13756-0300
1-1/2"
1-1/2"
300 psi
200 to 400 psi

$2,320.00 / each

Enter location to check availability
Catalog Page #  3618 

Price $2,320.00 / each

Technical Specs

  • Item Adjustable Back Pressure Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/2"
  • Outlet Size 1-1/2"
  • Factory Set Pressure 300 psi
  • Pressure Range 200 to 400 psi
13756-0033
1-1/2"
1-1/2"
33 psi
10 to 55 psi

$2,320.00 / each

Enter location to check availability
Catalog Page #  3618 

Price $2,320.00 / each

Technical Specs

  • Item Adjustable Back Pressure Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/2"
  • Outlet Size 1-1/2"
  • Factory Set Pressure 33 psi
  • Pressure Range 10 to 55 psi
13756-0005
1-1/2"
1-1/2"
5 psi
0 to 10 psi

$2,320.00 / each

Enter location to check availability
Catalog Page #  3618 

Price $2,320.00 / each

Technical Specs

  • Item Adjustable Back Pressure Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/2"
  • Outlet Size 1-1/2"
  • Factory Set Pressure 5 psi
  • Pressure Range 0 to 10 psi
13756-0065
1-1/2"
1-1/2"
65 psi
30 to 100 psi

$2,320.00 / each

Enter location to check availability
Catalog Page #  3618 

Price $2,320.00 / each

Technical Specs

  • Item Adjustable Back Pressure Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/2"
  • Outlet Size 1-1/2"
  • Factory Set Pressure 65 psi
  • Pressure Range 30 to 100 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More