Skip Content

 
Brass Pressure Regulator, A-16 Series close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Brass Pressure Regulator, A-16 Series

CASH VALVE


Technical Specs

  • ItemPressure Regulator 
  • SeriesA-16 
  • Body MaterialBrass 
  • Length2-1/4" 
  • Height4-5/16" 
BrandCASH VALVE 
Inlet Size
Please Select
Outlet Size
Please Select
Select items to compareView Compare
10 Products
Compare /
Item #
Mfr.
Model #
Inlet Size
Outlet Size
Availability
Price
Qty
04159-0058
1/4"
1/4"

$157.00 / each

Pressure Regulator,1/4 In,25 to 90 psi
Catalog Page #  4043 

Price: $157.00 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesA-16
  • Body MaterialBrass
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Length2-1/4"
  • Height4-5/16"
04159-0100
1/4"
1/4"

Item ships within 27 business days from supplier

$157.00 / each

Pressure Regulator,1/4 In,80 to 120 psi
Catalog Page #  4043 

Price: $157.00 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesA-16
  • Body MaterialBrass
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Length2-1/4"
  • Height4-5/16"
04159-0140
1/4"
1/4"

Item ships within 27 business days from supplier

$157.00 / each

Pressure Regulator,1/4 In,100 to 180 psi
Catalog Page #  4043 

Price: $157.00 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesA-16
  • Body MaterialBrass
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Length2-1/4"
  • Height4-5/16"
04159-0016
1/4"
1/4"

$157.00 / each

Pressure Regulator,1/4 In,2 to 30 psi
Catalog Page #  4043 

Price: $157.00 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesA-16
  • Body MaterialBrass
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Length2-1/4"
  • Height4-5/16"
04159-0030
1/4"
1/4"

Item ships within 17 business days from supplier

$157.00 / each

Pressure Regulator,1/4 In,10 to 50 psi
Catalog Page #  4043 

Price: $157.00 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesA-16
  • Body MaterialBrass
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Length2-1/4"
  • Height4-5/16"
04163-0016
3/8"
3/8"

$157.00 / each

Pressure Regulator,3/8 In,2 to 30 psi
Catalog Page #  4043 

Price: $157.00 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesA-16
  • Body MaterialBrass
  • Inlet Size3/8"
  • Outlet Size3/8"
  • Length2-1/4"
  • Height4-5/16"
04163-0140
3/8"
3/8"

$157.00 / each

Pressure Regulator,3/8 In,100 to 180 psi
Catalog Page #  4043 

Price: $157.00 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesA-16
  • Body MaterialBrass
  • Inlet Size3/8"
  • Outlet Size3/8"
  • Length2-1/4"
  • Height4-5/16"
04163-0058
3/8"
3/8"

$157.00 / each

Pressure Regulator,3/8 In,25 to 90 psi
Catalog Page #  4043 

Price: $157.00 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesA-16
  • Body MaterialBrass
  • Inlet Size3/8"
  • Outlet Size3/8"
  • Length2-1/4"
  • Height4-5/16"
04163-0030
3/8"
3/8"

$157.00 / each

Pressure Regulator,3/8 In,10 to 50 psi
Catalog Page #  4043 

Price: $157.00 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesA-16
  • Body MaterialBrass
  • Inlet Size3/8"
  • Outlet Size3/8"
  • Length2-1/4"
  • Height4-5/16"
04163-0100
3/8"
3/8"

Item ships within 17 business days from supplier

$157.00 / each

Pressure Regulator,3/8 In,80 to 120 psi
Catalog Page #  4043 

Price: $157.00 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesA-16
  • Body MaterialBrass
  • Inlet Size3/8"
  • Outlet Size3/8"
  • Length2-1/4"
  • Height4-5/16"