Skip Content

 
Brass Pressure Regulator, A Series close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Brass Pressure Regulator, A Series

CASH VALVE


Technical Specs

  • ItemPressure Regulator 
  • Series
  • Body MaterialBrass 
BrandCASH VALVE 
Inlet Size
Please Select
Outlet Size
Please Select
Length
Please Select
Height
Please Select
Select items to compareView Compare
17 Products
Compare /
Item #
Mfr.
Model #
Inlet Size
Outlet Size
Length
Height
Availability
Price
Qty
8275-0138
1/4"
1/4"
2-1/2"
5-5/8"

Item ships within 22 business days from supplier

$246.50 / each

Pressure Regulator,1/4 In,75 to 200 psi
Catalog Page #  4044 

Price: $246.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesA
  • Body MaterialBrass
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Length2-1/2"
  • Height5-5/8"
8275-0003MC
1/4"
1/4"
2-1/2"
5-5/8"

$246.50 / each

Pressure Regulator,1/4 In,0 to 5 psi
Catalog Page #  4044 

Price: $246.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesA
  • Body MaterialBrass
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Length2-1/2"
  • Height5-5/8"
8276-0003
1/4"
1/4"
2-1/2"
5-5/8"

Item ships within 22 business days from supplier

$260.00 / each

Pressure Regulator,1/4 In,0 to 5 psi
Catalog Page #  NA

Price: $260.00 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesA
  • Body MaterialBrass
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Length2-1/2"
  • Height5-5/8"
8275-0175
1/4"
1/4"
2-1/2"
5-5/8"

Item ships within 22 business days from supplier

$246.50 / each

Pressure Regulator,1/4 In,100 to 250 psi
Catalog Page #  4044 

Price: $246.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesA
  • Body MaterialBrass
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Length2-1/2"
  • Height5-5/8"
8275-0019
1/4"
1/4"
2-1/2"
5-5/8"

Item ships within 22 business days from supplier

$246.50 / each

Pressure Regulator,1/4 In,2 to 35 psi
Catalog Page #  4044 

Price: $246.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesA
  • Body MaterialBrass
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Length2-1/2"
  • Height5-5/8"
8275-0093
1/4"
1/4"
2-1/2"
5-5/8"

Item ships within 22 business days from supplier

$246.50 / each

Pressure Regulator,1/4 In,60 to 125 psi
Catalog Page #  4044 

Price: $246.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesA
  • Body MaterialBrass
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Length2-1/2"
  • Height5-5/8"
8275-0045
1/4"
1/4"
2-1/2"
5-5/8"

Item ships within 17 business days from supplier

$246.50 / each

Pressure Regulator,1/4 In,20 to 70 psi
Catalog Page #  4044 

Price: $246.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesA
  • Body MaterialBrass
  • Inlet Size1/4"
  • Outlet Size1/4"
  • Length2-1/2"
  • Height5-5/8"
8276-0138
3/8"
3/8"
2-1/2"
5-5/8"

$246.50 / each

Pressure Regulator,3/8 In,75 to 200 psi
Catalog Page #  4044 

Price: $246.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesA
  • Body MaterialBrass
  • Inlet Size3/8"
  • Outlet Size3/8"
  • Length2-1/2"
  • Height5-5/8"
8276-0019
3/8"
3/8"
2-1/2"
5-5/8"

Item ships within 22 business days from supplier

$246.50 / each

Pressure Regulator,3/8 In,2 to 35 psi
Catalog Page #  4044 

Price: $246.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesA
  • Body MaterialBrass
  • Inlet Size3/8"
  • Outlet Size3/8"
  • Length2-1/2"
  • Height5-5/8"
8276-0045
3/8"
3/8"
2-1/2"
5-5/8"

$246.50 / each

Pressure Regulator,3/8 In,20 to 70 psi
Catalog Page #  4044 

Price: $246.50 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesA
  • Body MaterialBrass
  • Inlet Size3/8"
  • Outlet Size3/8"
  • Length2-1/2"
  • Height5-5/8"
8359-0138
1/2"
1/2"
2-7/8"
6-1/8"

$291.25 / each

Pressure Regulator,1/2 In,75 to 200 psi
Catalog Page #  4044 

Price: $291.25 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesA
  • Body MaterialBrass
  • Inlet Size1/2"
  • Outlet Size1/2"
  • Length2-7/8"
  • Height6-1/8"
8359-0003
1/2"
1/2"
2-7/8"
6-1/8"

$291.25 / each

Pressure Regulator,1/2 In,0 to 5 psi
Catalog Page #  4044 

Price: $291.25 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesA
  • Body MaterialBrass
  • Inlet Size1/2"
  • Outlet Size1/2"
  • Length2-7/8"
  • Height6-1/8"
8359-0175
1/2"
1/2"
2-7/8"
6-1/8"

$291.25 / each

Pressure Regulator,1/2 In,100 to 250 psi
Catalog Page #  4044 

Price: $291.25 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesA
  • Body MaterialBrass
  • Inlet Size1/2"
  • Outlet Size1/2"
  • Length2-7/8"
  • Height6-1/8"
8359-0060
1/2"
1/2"
2-7/8"
6-1/8"

Item ships within 22 business days from supplier

$291.25 / each

Pressure Regulator,1/2 In,40 to 80 psi
Catalog Page #  4044 

Price: $291.25 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesA
  • Body MaterialBrass
  • Inlet Size1/2"
  • Outlet Size1/2"
  • Length2-7/8"
  • Height6-1/8"
8359-0100
1/2"
1/2"
2-7/8"
6-1/8"

Item ships within 22 business days from supplier

$291.25 / each

Pressure Regulator,1/2 In,75 to 125 psi
Catalog Page #  4044 

Price: $291.25 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesA
  • Body MaterialBrass
  • Inlet Size1/2"
  • Outlet Size1/2"
  • Length2-7/8"
  • Height6-1/8"
08359-0040
1/2"
1/2"
2-7/8"
6-1/8"

$291.25 / each

Pressure Regulator,1/2 In,20 to 60 psi
Catalog Page #  4044 

Price: $291.25 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesA
  • Body MaterialBrass
  • Inlet Size1/2"
  • Outlet Size1/2"
  • Length2-7/8"
  • Height6-1/8"
08359-0014
1/2"
1/2"
2-7/8"
6-1/8"

$291.25 / each

Pressure Regulator,1/2 In,2 to 25 psi
Catalog Page #  4044 

Price: $291.25 / each

Technical Specs

  • ItemPressure Regulator
  • SeriesA
  • Body MaterialBrass
  • Inlet Size1/2"
  • Outlet Size1/2"
  • Length2-7/8"
  • Height6-1/8"