Skip Content

Air Operated Valve,2-Way,NC,2 In,FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Operated Valve, 2-Way, NC, 2 In, FNPT

Price $1,342.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3RAG4
  • Mfr. Model # D-53
  • UNSPSC # 40141609
  • Catalog Page # N/A
  • Shipping Weight 17.95 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Operated Valve
  • Pipe Size2"
  • Valve Design2-Way
  • Valve ConfigurationNormally Closed
  • Orifice Dia.2"
  • Coefficient of Volume35
  • Min. Operating Pressure Differential0 psi
  • Max. Operating Pressure Differential300 psi
  • Max. Fluid Temp.180 Degrees F
  • Air Inlet1/4" FNPT
  • Inlet PressureUp to 250 psi
  • Body MaterialBrass
  • Gasket MaterialBuna-N
  • Seat Material303 Stainless Steel
  • Center Line Pipe Center Size4"
  • Overall Length4"
  • Overall Width5-7/8"
  • Overall Height6-7/8"

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.