Skip Content

1/2", Air Operated Valve 2-Way Valve Design, 1/2" Orifice Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

1/2", Air Operated Valve 2-Way Valve Design, 1/2" Orifice Dia.

Price $273.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3RAF7
  • Mfr. Model # D-53
  • UNSPSC # 40141609
  • Catalog Page # N/A
  • Shipping Weight 2.95 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Operated Valve
  • Pipe Size1/2"
  • Valve Design2-Way
  • Valve ConfigurationNormally Closed
  • Orifice Dia.1/2"
  • Coefficient of Volume2.5
  • Min. Operating Pressure Differential0 psi
  • Max. Operating Pressure Differential300 psi
  • Max. Fluid Temp.180 Degrees F
  • Air Inlet1/8" FNPT
  • Inlet PressureUp to 250 psi
  • Body MaterialBrass
  • Gasket MaterialBuna-N
  • Seat Material303 Stainless Steel
  • Center Line Pipe Center Size1-15/16"
  • Overall Length1-15/16"
  • Overall Width2-7/8"
  • Overall Height3-13/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about vmorton is loaded.
Additional information about vmorton could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
Yes you are correct, this valve will remain closed untill air pressure is applied to the air port.

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-30T19:45:39.222-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3RAF7, prod, sort_default
1 of 1
  • 2015-08-30T19:45:39.224-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3RAF7, prod, sort_default
1 of 1