Skip Content

4/0 AWG Welding Cable,250Ft, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

4/0 AWG Welding Cable, 250Ft, Black

Price $2,365.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UGT7
  • Mfr. Model # 01771.35.01
  • UNSPSC # 23171508
  • Catalog Page # 486
  • Shipping Weight 209.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWelding Cable
  • Length250 ft.
  • Stranding2054 x 30
  • Conductor Size (AWG)4/0
  • Max. Amps310
  • Max. Voltage600
  • Nominal Outside Dia. (In.)0.750
  • ApplicationSecondary Voltage Resistance Welding Leads
  • Conductor MaterialCopper
  • Insulating MaterialEPDM Rubber
  • StandardsRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Welding Cable
• Temp. range: -40° to 194°F EPDM rubber insulation Black, abrasion-resistant Carolprene® jacket Spark tested for 600V
Rope-lay stranded copper conductors have 30-ga. stranding for strength and flexibility.
Note: Do not use for in-line voltages, which could be hazardous. Designed for use with secondary voltages.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 1 month ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes. We can inquire to the manufacturer. Please call us at 800-323-0620 so we can quote this for you.

Thank you for using Grainger Ask & Answer
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-28T19:37:11.605-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1UGT7, prod, sort_default
1 of 1
  • 2015-03-28T19:37:11.607-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1UGT7, prod, sort_default
1 of 1