Skip Content

VNTC Tray Cable,4/3,500 ft.,120A,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

VNTC Tray Cable, 4/3,500 ft., 120A, Black

Price $3,144.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UNH5
  • Mfr. Model # 236400
  • UNSPSC # 26121629
  • Catalog Page # 438
  • Shipping Weight 368.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use in wet or dry locations. Outstanding sunlight, cold bend (-13°F), and cold impact resistance; good oil and chemical resistance. Meet crush and impact requirements of Type MC cable. For free air, tray, raceway, or direct burial applications.

View More

Technical Specs

  • Item VNTC Tray Cable
  • Wire Gauge 4 AWG
  • Number of Conductors 3
  • Spool Length 500 ft.
  • Nominal Outside Dia. 0.875"
  • Jacket Color Black
  • Wire Color Black, White, Red
  • Conductor Material Copper
  • Jacket Material PVC
  • Max. Amps 120
  • Cable Type UL Type TC
  • Max. Voltage 600V
  • Temp. Range -13 Degrees to 194 Degrees F (Dry), 167 Degrees F (Wet)
  • Features For Use in Free Air, Tray, Raceway or Direct Burial Applications. Includes Sequential Footage Markings and Uninsulated Ground Wire
  • Standards NEC Type THHN/THWN Conductors, UL 1277 Type TC-ER, UL 1581, UL 1277, IEEE 383, IEEE 1202, CSA FT-4, OSHA Acceptable
  • Gauge/Conductor 4/3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.