Skip Content

 
Tray Cable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tray Cable

CAROL


Technical Specs

  • ItemTray Cable 
  • Cable ApplicationMulti-Conductor 
  • Solid / StrandedStranded 
  • Jacket ColorGray 
  • Length1000 ft. 
  • Shielded / UnshieldedShielded 
  • Shielding MaterialFoil 
Price:$500-$600 
Conductor Size
Please Select
Number of Conductors
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Conductor Size
Number of Conductors
Availability
Price
Qty
C0456A.41.10
16 AWG
2

$596.50 / each

Tray Cable,Shielded,16/2, 1000 Ft.
Catalog Page #  489 

Price: $596.50 / each

Technical Specs

  • ItemTray Cable
  • Cable ApplicationMulti-Conductor
  • Conductor Size16 AWG
  • Number of Conductors2
  • Solid / StrandedStranded
  • Jacket ColorGray
  • Length1000 ft.
  • Shielded / UnshieldedShielded
  • Shielding MaterialFoil
C0455A.41.10
18 AWG
3

$560.50 / each

Tray Cable,Shielded,18/3, 1000 Ft.
Catalog Page #  489 

Price: $560.50 / each

Technical Specs

  • ItemTray Cable
  • Cable ApplicationMulti-Conductor
  • Conductor Size18 AWG
  • Number of Conductors3
  • Solid / StrandedStranded
  • Jacket ColorGray
  • Length1000 ft.
  • Shielded / UnshieldedShielded
  • Shielding MaterialFoil