Skip Content

Tray Cable,Shielded,16/2, 1000 Ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tray Cable, Shielded, 16/2, 1000 Ft.

Price $562.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4DPC9
  • Mfr. Model # C0456A.41.10
  • UNSPSC # 26121629
  • Catalog Page # 486
  • Shipping Weight 37.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTray Cable
  • Cable ApplicationMulti-Conductor
  • Conductor Size16 AWG
  • Number of Conductors2
  • Solid / StrandedStranded
  • Jacket ColorGray
  • Length1000 ft.
  • Shielded / UnshieldedShielded
  • Shielding MaterialFoil
  • Nominal Outside Dia.0.243"
  • Insulation MaterialPremium Grade PVC
  • Temp. Range-4 Degrees to 221 Degrees F
  • Jacket MaterialPVC
  • ApplicationBurglar Alarms, Intercom Systems, Cash Registers and Equipment Control Circuits
  • NEC Article725 PLTC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Electronic Power-Limited Tray Cable (PLTC)
• UL 70,000 Btu Vertical Tray Flame Test Temp. range: -4° to 221°F Resists sunlight Stranded conductors Gray PVC jacket Rated for 300V
Shielded cable has aluminum/polyester Flexfoil® shield with a 25% overlap and outward-facing foil. Premium-grade PVC insulation is color-coded. Suitable for burglar alarms, intercom systems, cash registers, and equipment control circuits.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.