Skip Content

 
Stranded Security and Alarm Cable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stranded Security and Alarm Cable

CAROL


Technical Specs

  • ItemCommunication Cable 
  • Solid / StrandedStranded 
Price:$500-$600 
Cable Application
Please Select
Conductor Size
Please Select
Number of Conductors
Please Select
Jacket Color
Please Select
Length
Please Select
Shielded / Unshielded
Please Select
Shielding Material
Please Select
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Cable Application
Conductor Size
Number of Conductors
Jacket Color
Length
Shielded / Unshielded
Availability
Price
Qty
C4408ST.84.07
Fire Alarm/Life Safety/Security
22 AWG
2
Dark Blue
500 ft.
Unshielded

Item ships within 4 business days from supplier

$549.00 / pkg. of 6

Comm Cable,Unshielded,22/2, 500 Ft.,PK6
Catalog Page #  NA

Price: $549.00 / pkg. of 6

Technical Specs

  • ItemCommunication Cable
  • Cable ApplicationFire Alarm/Life Safety/Security
  • Conductor Size22 AWG
  • Number of Conductors2
  • Solid / StrandedStranded
  • Jacket ColorDark Blue
  • Length500 ft.
  • Shielded / UnshieldedUnshielded
  • Shielding MaterialNone
C4408ST.84.10
Fire Alarm/Life Safety/Security
22 AWG
2
Gray
500 ft.
Unshielded

Item ships within 4 business days from supplier

$549.00 / pkg. of 6

Comm Cable,Unshielded,22/2, 500 Ft.,PK6
Catalog Page #  NA

Price: $549.00 / pkg. of 6

Technical Specs

  • ItemCommunication Cable
  • Cable ApplicationFire Alarm/Life Safety/Security
  • Conductor Size22 AWG
  • Number of Conductors2
  • Solid / StrandedStranded
  • Jacket ColorGray
  • Length500 ft.
  • Shielded / UnshieldedUnshielded
  • Shielding MaterialNone
C4408ST.84.02
Fire Alarm/Life Safety/Security
22 AWG
2
White
500 ft.
Unshielded

Item ships within 4 business days from supplier

$549.00 / pkg. of 6

Comm Cable,Unshielded,22/2, 500 Ft.,PK6
Catalog Page #  NA

Price: $549.00 / pkg. of 6

Technical Specs

  • ItemCommunication Cable
  • Cable ApplicationFire Alarm/Life Safety/Security
  • Conductor Size22 AWG
  • Number of Conductors2
  • Solid / StrandedStranded
  • Jacket ColorWhite
  • Length500 ft.
  • Shielded / UnshieldedUnshielded
  • Shielding MaterialNone
E3042S.30.86
Multi-Conductor
16 AWG
2
Gray
1000 ft.
Unshielded

$555.00 / each

Comm Cable,Plenum,16/2, 1000 Ft.
Catalog Page #  485 

Price: $555.00 / each

Technical Specs

  • ItemCommunication Cable
  • Cable ApplicationMulti-Conductor
  • Conductor Size16 AWG
  • Number of Conductors2
  • Solid / StrandedStranded
  • Jacket ColorGray
  • Length1000 ft.
  • Shielded / UnshieldedUnshielded
  • Shielding MaterialNone
E1044S.30.10
Multi-Conductor
16 AWG
4
Gray
1000 ft.
Unshielded

$577.00 / each

Comm Cable,Riser,16/4, 1000 Ft.
Catalog Page #  485 

Price: $577.00 / each

Technical Specs

  • ItemCommunication Cable
  • Cable ApplicationMulti-Conductor
  • Conductor Size16 AWG
  • Number of Conductors4
  • Solid / StrandedStranded
  • Jacket ColorGray
  • Length1000 ft.
  • Shielded / UnshieldedUnshielded
  • Shielding MaterialNone
C4408ST.84.05
Multi-Conductor
22 AWG
2
Yellow
500 ft.
Unshielded

Item ships within 4 business days from supplier

$549.00 / pkg. of 6

Comm Cable,Unshielded,22/2, 500 Ft.,PK6
Catalog Page #  NA

Price: $549.00 / pkg. of 6

Technical Specs

  • ItemCommunication Cable
  • Cable ApplicationMulti-Conductor
  • Conductor Size22 AWG
  • Number of Conductors2
  • Solid / StrandedStranded
  • Jacket ColorYellow
  • Length500 ft.
  • Shielded / UnshieldedUnshielded
  • Shielding MaterialNone
E3006S.30.86
Multi-Conductor
22 AWG
6
Gray
1000 ft.
Unshielded

Item ships within 5 business days from supplier

$564.50 / each

Comm Cable,Unshielded,22/6, 1000 Ft.
Catalog Page #  485 

Price: $564.50 / each

Technical Specs

  • ItemCommunication Cable
  • Cable ApplicationMulti-Conductor
  • Conductor Size22 AWG
  • Number of Conductors6
  • Solid / StrandedStranded
  • Jacket ColorGray
  • Length1000 ft.
  • Shielded / UnshieldedUnshielded
E2242S.30.86
Multi-Paired
16 AWG
2
Gray
1000 ft.
Shielded

$580.00 / each

Comm Cable,Shielded,Plenum,16/2, 1000 Ft
Catalog Page #  485 

Price: $580.00 / each

Technical Specs

  • ItemCommunication Cable
  • Cable ApplicationMulti-Paired
  • Conductor Size16 AWG
  • Number of Conductors2
  • Solid / StrandedStranded
  • Jacket ColorGray
  • Length1000 ft.
  • Shielded / UnshieldedShielded
  • Shielding MaterialFoil