Skip Content

 
Multi-Conductor Wire close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Multi-Conductor Wire

CAROL


Technical Specs

  • ItemCommunication Cable 
  • Length1000 ft. 
Price:$500-$600 
Conductor Size
Please Select
Number of Conductors
Please Select
Solid / Stranded
Please Select
Jacket Color
Please Select
Shielded / Unshielded
Please Select
Shielding Material
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Conductor Size
Number of Conductors
Solid / Stranded
Jacket Color
Shielded / Unshielded
Shielding Material
Availability
Price
Qty
C3064.41.86
18 AWG
3
Natural
Shielded
Foil

$545.50 / each

Comm Cable,Shielded,18/3, 1000 Ft.
Catalog Page #  483 

Price: $545.50 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size18 AWG
  • Number of Conductors3
  • Jacket ColorNatural
  • Length1000 ft.
  • Shielded / UnshieldedShielded
  • Shielding MaterialFoil
C3113.41.86
18 AWG
4
Natural
Unshielded
None

$575.00 / each

Comm Cable,Unshielded,18/4, 1000 Ft.
Catalog Page #  483 

Price: $575.00 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size18 AWG
  • Number of Conductors4
  • Jacket ColorNatural
  • Length1000 ft.
  • Shielded / UnshieldedUnshielded
  • Shielding MaterialNone
C0782A.41.10
20 AWG
4
Gray
Shielded
Foil

$546.00 / each

Comm Cable,Shielded,20/4, 1000 Ft.
Catalog Page #  483 

Price: $546.00 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size20 AWG
  • Number of Conductors4
  • Jacket ColorGray
  • Length1000 ft.
  • Shielded / UnshieldedShielded
  • Shielding MaterialFoil
C6355A.41.10
20 AWG
5
Stranded
Gray
Unshielded
None

$558.00 / each

Comm Cable,Unshielded,20/5,1000 Ft.
Catalog Page #  483 

Price: $558.00 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size20 AWG
  • Number of Conductors5
  • Solid / StrandedStranded
  • Jacket ColorGray
  • Length1000 ft.
  • Shielded / UnshieldedUnshielded
  • Shielding MaterialNone
C0763A.41.10
22 AWG
6
Gray
Shielded
Foil

$534.00 / each

Comm Cable,Shielded,22/6, 1000 Ft.
Catalog Page #  483 

Price: $534.00 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size22 AWG
  • Number of Conductors6
  • Jacket ColorGray
  • Length1000 ft.
  • Shielded / UnshieldedShielded
  • Shielding MaterialFoil