Skip Content

Indoor/Outdoor Extension Cord, 50 ft. Cord Length, 14/3 Gauge/Conductor, 15 Max. Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Indoor/Outdoor Extension Cord, 50 ft. Cord Length, 14/3 Gauge/Conductor, 15 Max. Amps

Price $89.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5ZDD0
  • Mfr. Model # 06450.63.06
  • UNSPSC # 26121536
  • Catalog Page # N/A
  • Shipping Weight 5.58 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This outdoor extension cord was made to be extremely flexible for the toughest applications. Resists oil, ozone, chemicals, abrasion, harsh weather conditions, and extreme temperatures.

View More

Technical Specs

  • Item Extension Cord
  • Indoor/Outdoor Indoor/Outdoor
  • Cord Length 50 ft.
  • Gauge/Conductor 14/3
  • Max. Amps 15
  • Voltage 125
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Number of Outlets 1
  • Watts 1875
  • Jacket Material Rubber
  • NEC Cord Designation SJOW
  • Jacket Color Green
  • Shape Round
  • Temp. Range -40 Degrees to 194 Degrees F
  • Power Indicator No
  • Standards UL, OSHA Acceptable
  • Description/Special Features Bonded Ends, Personal Identification System
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.