Skip Content

 
Communication Cable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Communication Cable


Technical Specs

  • ItemCommunication Cable 
Conductor Size
Please Select
Number of Conductors
Please Select
Solid / Stranded
Please Select
Jacket Color
Please Select
Length
Please Select
Shielded / Unshielded
Please Select
Shielding Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $500-$600 
Select items to compareView Compare
37 Products
Compare /
Product #
Mfr.
Model #
Conductor Size
Number of Conductors
Solid / Stranded
Jacket Color
Length
Shielded / Unshielded
Shielding Material
Price
Qty
Please use Qty box to add item(s) to cart.
E2052S.30.10
14 AWG
2
Stranded
Gray
1000 ft.
Shielded
Foil

$558.50 / each

Enter location to check availability
Comm Cable,Shielded,Riser,14/2, 1000 Ft.
Catalog Page #  484 

Price $558.50 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size14 AWG
  • Number of Conductors2
  • Solid / StrandedStranded
  • Jacket ColorGray
  • Length1000 ft.
  • Shielded / UnshieldedShielded
  • Shielding MaterialFoil
E3612S.41.07
16 AWG
2
Solid
Dark Blue
1000 ft.
Shielded
Foil

$598.00 / each

Enter location to check availability
Comm Cable,Shielded,Plenum,16/2, 1000 Ft
Catalog Page #  NA

Price $598.00 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size16 AWG
  • Number of Conductors2
  • Solid / StrandedSolid
  • Jacket ColorDark Blue
  • Length1000 ft.
  • Shielded / UnshieldedShielded
  • Shielding MaterialFoil
E3512S.41.07
16 AWG
2
Solid
Dark Blue
1000 ft.
Unshielded
None

$509.00 / each

Enter location to check availability
Comm Cable,Plenum,16/2, 1000 Ft.
Catalog Page #  NA

Price $509.00 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size16 AWG
  • Number of Conductors2
  • Solid / StrandedSolid
  • Jacket ColorDark Blue
  • Length1000 ft.
  • Shielded / UnshieldedUnshielded
  • Shielding MaterialNone
E3512S.41.06
16 AWG
2
Solid
Green
1000 ft.
Unshielded
None

$509.00 / each

Enter location to check availability
Comm Cable,Plenum,16/2, 1000 Ft.
Catalog Page #  NA

Price $509.00 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size16 AWG
  • Number of Conductors2
  • Solid / StrandedSolid
  • Jacket ColorGreen
  • Length1000 ft.
  • Shielded / UnshieldedUnshielded
  • Shielding MaterialNone
E3612S.30.03
16 AWG
2
Solid
Red
1000 ft.
Shielded
Foil

$598.00 / each

Enter location to check availability
Comm Cable,Shielded,Plenum,16/2, 1000 Ft
Catalog Page #  NA

Price $598.00 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size16 AWG
  • Number of Conductors2
  • Solid / StrandedSolid
  • Jacket ColorRed
  • Length1000 ft.
  • Shielded / UnshieldedShielded
  • Shielding MaterialFoil
E3612S.69.03
16 AWG
2
Solid
Red
1000 ft.
Shielded
Foil

$598.00 / each

Enter location to check availability
Comm Cable,Shielded,Plenum,16/2, 1000 Ft
Catalog Page #  NA

Price $598.00 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size16 AWG
  • Number of Conductors2
  • Solid / StrandedSolid
  • Jacket ColorRed
  • Length1000 ft.
  • Shielded / UnshieldedShielded
  • Shielding MaterialFoil
E3512S.69.03
16 AWG
2
Solid
Red
1000 ft.
Unshielded
None

$509.00 / each

Enter location to check availability
Comm Cable,Plenum,16/2, 1000 Ft.
Catalog Page #  NA

Price $509.00 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size16 AWG
  • Number of Conductors2
  • Solid / StrandedSolid
  • Jacket ColorRed
  • Length1000 ft.
  • Shielded / UnshieldedUnshielded
  • Shielding MaterialNone
E3612S.41.02
16 AWG
2
Solid
White
1000 ft.
Shielded
Foil

$598.00 / each

Enter location to check availability
Comm Cable,Shielded,Plenum,16/2, 1000 Ft
Catalog Page #  NA

Price $598.00 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size16 AWG
  • Number of Conductors2
  • Solid / StrandedSolid
  • Jacket ColorWhite
  • Length1000 ft.
  • Shielded / UnshieldedShielded
  • Shielding MaterialFoil
E3512S.41.02
16 AWG
2
Solid
White
1000 ft.
Unshielded
None

$509.00 / each

Enter location to check availability
Comm Cable,Plenum,16/2, 1000 Ft.
Catalog Page #  NA

Price $509.00 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size16 AWG
  • Number of Conductors2
  • Solid / StrandedSolid
  • Jacket ColorWhite
  • Length1000 ft.
  • Shielded / UnshieldedUnshielded
  • Shielding MaterialNone
E3512S.41.05
16 AWG
2
Solid
Yellow
1000 ft.
Unshielded
None

$509.00 / each

Enter location to check availability
Comm Cable,Plenum,16/2, 1000 Ft.
Catalog Page #  NA

Price $509.00 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size16 AWG
  • Number of Conductors2
  • Solid / StrandedSolid
  • Jacket ColorYellow
  • Length1000 ft.
  • Shielded / UnshieldedUnshielded
  • Shielding MaterialNone
E2042S.41.10
16 AWG
2
Stranded
Gray
1000 ft.
Shielded
Foil

$581.50 / each

Enter location to check availability
Comm Cable,Shielded,Riser,16/2, 1000 Ft.
Catalog Page #  NA

Price $581.50 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size16 AWG
  • Number of Conductors2
  • Solid / StrandedStranded
  • Jacket ColorGray
  • Length1000 ft.
  • Shielded / UnshieldedShielded
  • Shielding MaterialFoil
E2242S.30.86
16 AWG
2
Stranded
Gray
1000 ft.
Shielded
Foil

$546.00 / each

Enter location to check availability
Comm Cable,Shielded,Plenum,16/2, 1000 Ft
Catalog Page #  484 

Price $546.00 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size16 AWG
  • Number of Conductors2
  • Solid / StrandedStranded
  • Jacket ColorGray
  • Length1000 ft.
  • Shielded / UnshieldedShielded
  • Shielding MaterialFoil
E3042S.30.86
16 AWG
2
Stranded
Gray
1000 ft.
Unshielded
None

$523.50 / each

Enter location to check availability
Comm Cable,Plenum,16/2, 1000 Ft.
Catalog Page #  484 

Price $523.50 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size16 AWG
  • Number of Conductors2
  • Solid / StrandedStranded
  • Jacket ColorGray
  • Length1000 ft.
  • Shielded / UnshieldedUnshielded
  • Shielding MaterialNone
E1514S.41.03
16 AWG
4
Solid
Red
1000 ft.
Unshielded
None

$519.00 / each

Enter location to check availability
Comm Cable,Riser,16/4, 1000 Ft.
Catalog Page #  484 

Price $519.00 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size16 AWG
  • Number of Conductors4
  • Solid / StrandedSolid
  • Jacket ColorRed
  • Length1000 ft.
  • Shielded / UnshieldedUnshielded
  • Shielding MaterialNone
E1044S.30.10
16 AWG
4
Stranded
Gray
1000 ft.
Unshielded
None

$536.00 / each

Enter location to check availability
Comm Cable,Riser,16/4, 1000 Ft.
Catalog Page #  484 

Price $536.00 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size16 AWG
  • Number of Conductors4
  • Solid / StrandedStranded
  • Jacket ColorGray
  • Length1000 ft.
  • Shielded / UnshieldedUnshielded
  • Shielding MaterialNone
C3064.41.86
18 AWG
3
Natural
1000 ft.
Shielded
Foil

$514.00 / each

Enter location to check availability
Comm Cable,Shielded,18/3, 1000 Ft.
Catalog Page #  483 

Price $514.00 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size18 AWG
  • Number of Conductors3
  • Jacket ColorNatural
  • Length1000 ft.
  • Shielded / UnshieldedShielded
  • Shielding MaterialFoil
E2033S.30.10
18 AWG
3
Stranded
Gray
1000 ft.
Shielded
Foil

$528.50 / each

Enter location to check availability
Comm Cable,Shielded,Riser,18/3, 1000 Ft.
Catalog Page #  NA

Price $528.50 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size18 AWG
  • Number of Conductors3
  • Solid / StrandedStranded
  • Jacket ColorGray
  • Length1000 ft.
  • Shielded / UnshieldedShielded
  • Shielding MaterialFoil
E2033S.41.10
18 AWG
3
Stranded
Gray
1000 ft.
Shielded
Foil

$528.50 / each

Enter location to check availability
Comm Cable,Shielded,Riser,18/3, 1000 Ft.
Catalog Page #  NA

Price $528.50 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size18 AWG
  • Number of Conductors3
  • Solid / StrandedStranded
  • Jacket ColorGray
  • Length1000 ft.
  • Shielded / UnshieldedShielded
  • Shielding MaterialFoil
E3033S.30.86
18 AWG
3
Stranded
Natural
1000 ft.
Unshielded
None

$550.50 / each

Enter location to check availability
Comm Cable,Plenum,18/3, 1000 Ft.
Catalog Page #  NA

Price $550.50 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size18 AWG
  • Number of Conductors3
  • Solid / StrandedStranded
  • Jacket ColorNatural
  • Length1000 ft.
  • Shielded / UnshieldedUnshielded
  • Shielding MaterialNone
E3033S.41.86
18 AWG
3
Stranded
Natural
1000 ft.
Unshielded
None

$550.50 / each

Enter location to check availability
Comm Cable,Plenum,18/3, 1000 Ft.
Catalog Page #  NA

Price $550.50 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size18 AWG
  • Number of Conductors3
  • Solid / StrandedStranded
  • Jacket ColorNatural
  • Length1000 ft.
  • Shielded / UnshieldedUnshielded
  • Shielding MaterialNone
E3033S.41.02
18 AWG
3
Stranded
White
1000 ft.
Unshielded
None

$550.50 / each

Enter location to check availability
Comm Cable,Plenum,18/3, 1000 Ft.
Catalog Page #  NA

Price $550.50 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size18 AWG
  • Number of Conductors3
  • Solid / StrandedStranded
  • Jacket ColorWhite
  • Length1000 ft.
  • Shielded / UnshieldedUnshielded
  • Shielding MaterialNone
C3113.41.86
18 AWG
4
Natural
1000 ft.
Unshielded
None

$540.00 / each

Enter location to check availability
Comm Cable,Unshielded,18/4, 1000 Ft.
Catalog Page #  483 

Price $540.00 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size18 AWG
  • Number of Conductors4
  • Jacket ColorNatural
  • Length1000 ft.
  • Shielded / UnshieldedUnshielded
  • Shielding MaterialNone
E3604S.41.03
18 AWG
4
Solid
Red
1000 ft.
Shielded
Foil

$558.50 / each

Enter location to check availability
Comm Cable,Shielded,Riser,18/4, 1000 Ft.
Catalog Page #  484 

Price $558.50 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size18 AWG
  • Number of Conductors4
  • Solid / StrandedSolid
  • Jacket ColorRed
  • Length1000 ft.
  • Shielded / UnshieldedShielded
  • Shielding MaterialFoil
E1504S.41.03
18 AWG
4
Solid
Red
1000 ft.
Unshielded
None

$538.50 / each

Enter location to check availability
Comm Cable,Unshielded,18/4, 1000 Ft.
Catalog Page #  NA

Price $538.50 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size18 AWG
  • Number of Conductors4
  • Solid / StrandedSolid
  • Jacket ColorRed
  • Length1000 ft.
  • Shielded / UnshieldedUnshielded
  • Shielding MaterialNone
E1034S.30.10
18 AWG
4
Stranded
Gray
1000 ft.
Unshielded
None

$523.50 / each

Enter location to check availability
Comm Cable,Riser,18/4, 1000 Ft.
Catalog Page #  NA

Price $523.50 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size18 AWG
  • Number of Conductors4
  • Solid / StrandedStranded
  • Jacket ColorGray
  • Length1000 ft.
  • Shielded / UnshieldedUnshielded
  • Shielding MaterialNone
E1034S.41.10
18 AWG
4
Stranded
Gray
1000 ft.
Unshielded
None

$523.50 / each

Enter location to check availability
Comm Cable,Riser,18/4, 1000 Ft.
Catalog Page #  NA

Price $523.50 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size18 AWG
  • Number of Conductors4
  • Solid / StrandedStranded
  • Jacket ColorGray
  • Length1000 ft.
  • Shielded / UnshieldedUnshielded
  • Shielding MaterialNone
E2036S.25.10
18 AWG
6
Stranded
Gray
500 ft.
Shielded
Foil

$504.00 / each

Enter location to check availability
Comm Cable,Shielded,Riser,18/6, 500 Ft.
Catalog Page #  NA

Price $504.00 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size18 AWG
  • Number of Conductors6
  • Solid / StrandedStranded
  • Jacket ColorGray
  • Length500 ft.
  • Shielded / UnshieldedShielded
  • Shielding MaterialFoil
C6047A.38.10
18 AWG
6
Stranded
Gray
500 ft.
Shielded
Foil

$567.00 / each

Enter location to check availability
Comm Cable,Shielded,18/6, 500 Ft.
Catalog Page #  483 

Price $567.00 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size18 AWG
  • Number of Conductors6
  • Solid / StrandedStranded
  • Jacket ColorGray
  • Length500 ft.
  • Shielded / UnshieldedShielded
  • Shielding MaterialFoil
C0782A.41.10
20 AWG
4
Gray
1000 ft.
Shielded
Foil

$515.00 / each

Enter location to check availability
Comm Cable,Shielded,20/4, 1000 Ft.
Catalog Page #  483 

Price $515.00 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size20 AWG
  • Number of Conductors4
  • Jacket ColorGray
  • Length1000 ft.
  • Shielded / UnshieldedShielded
  • Shielding MaterialFoil
C2555A.41.10
20 AWG
4
Stranded
Gray
1000 ft.
Shielded
Foil

$536.50 / each

Enter location to check availability
Comm Cable,Shielded,20/4, 1000 Ft.
Catalog Page #  483 

Price $536.50 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size20 AWG
  • Number of Conductors4
  • Solid / StrandedStranded
  • Jacket ColorGray
  • Length1000 ft.
  • Shielded / UnshieldedShielded
  • Shielding MaterialFoil
C6355A.41.10
20 AWG
5
Stranded
Gray
1000 ft.
Unshielded
None

$526.00 / each

Enter location to check availability
Comm Cable,Unshielded,20/5,1000 Ft.
Catalog Page #  483 

Price $526.00 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size20 AWG
  • Number of Conductors5
  • Solid / StrandedStranded
  • Jacket ColorGray
  • Length1000 ft.
  • Shielded / UnshieldedUnshielded
  • Shielding MaterialNone
C9009A.38.10
22 AWG
2
Stranded
Gray
500 ft.
Unshielded
None

$118.86 / each

Enter location to check availability
Comm Cable,Unshielded,22/2, 500 Ft.
Catalog Page #  479 

Clearance Price $118.86 / each

Price $566.50 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size22 AWG
  • Number of Conductors2
  • Solid / StrandedStranded
  • Jacket ColorGray
  • Length500 ft.
  • Shielded / UnshieldedUnshielded
  • Shielding MaterialNone
C0763A.41.10
22 AWG
6
Gray
1000 ft.
Shielded
Foil

$503.50 / each

Enter location to check availability
Comm Cable,Shielded,22/6, 1000 Ft.
Catalog Page #  483 

Price $503.50 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size22 AWG
  • Number of Conductors6
  • Jacket ColorGray
  • Length1000 ft.
  • Shielded / UnshieldedShielded
  • Shielding MaterialFoil
E3006S.30.86
22 AWG
6
Stranded
Gray
1000 ft.
Unshielded

$534.50 / each

Enter location to check availability
Comm Cable,Unshielded,22/6, 1000 Ft.
Catalog Page #  484 

Price $534.50 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size22 AWG
  • Number of Conductors6
  • Solid / StrandedStranded
  • Jacket ColorGray
  • Length1000 ft.
  • Shielded / UnshieldedUnshielded
E2008S.30.10
22 AWG
8
Stranded
Gray
1000 ft.
Shielded
Foil

$544.50 / each

Enter location to check availability
Comm Cable,Shielded,Riser,22/8, 1000 Ft.
Catalog Page #  NA

Price $544.50 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size22 AWG
  • Number of Conductors8
  • Solid / StrandedStranded
  • Jacket ColorGray
  • Length1000 ft.
  • Shielded / UnshieldedShielded
  • Shielding MaterialFoil
E2008S.41.10
22 AWG
8
Stranded
Gray
1000 ft.
Shielded
Foil

$544.50 / each

Enter location to check availability
Comm Cable,Shielded,Riser,22/8, 1000 Ft.
Catalog Page #  NA

Price $544.50 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size22 AWG
  • Number of Conductors8
  • Solid / StrandedStranded
  • Jacket ColorGray
  • Length1000 ft.
  • Shielded / UnshieldedShielded
  • Shielding MaterialFoil
C0746A.38.10
24 AWG
15
Stranded
Gray
500 ft.
Shielded

$500.00 / each

Enter location to check availability
Comm Cable,Shielded,24/15, 500 Ft.
Catalog Page #  483 

Price $500.00 / each

Technical Specs

  • ItemCommunication Cable
  • Conductor Size24 AWG
  • Number of Conductors15
  • Solid / StrandedStranded
  • Jacket ColorGray
  • Length500 ft.
  • Shielded / UnshieldedShielded
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More