Skip Content

Threading Insert,16 IR A60 BMA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Threading Insert, 16 IR A60 BMA

Price $31.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4JHC2
  • Mfr. Model # 16 IR A60 BMA
  • UNSPSC # 23171618
  • Catalog Page # N/A
  • Shipping Weight 0.01 lbs.
Country of Origin Israel Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This thread-turning, triangular insert features BMA carbide grade construction and PVD TiAIN coating. The precision-ground insert aims to deliver high quality threads with accurate geometry and exceptional cutting performance.

View More

Technical Specs

  • Item Threading Insert
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • Thread Type Internal
  • Thread Profile Partial 60 Degrees
  • Pitch 16-48 TPI
  • Cutting Direction Right Hand
  • Chip-Breaker Top Rake
  • Grade BMA
  • Insert Material Carbide
  • Style Laydown
  • ANSI Number 16 IR A60 BMA
  • Insert Type Internal Lay Down
  • No. of Edges 3
  • Insert Size 16
  • Coating TiAlN
  • Mounting Style Screw Held
  • Rake Positive
  • ISO Number 16 IR A60 BMA
  • Insert Shape Triangular
  • Inscribed Circle 3/8"
  • For Use With Toolholder 4PMZ1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.