Skip Content

Toggle Switch,DPDT,On/Off/On close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Toggle Switch, DPDT, On/Off/On

Price $9.32 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4X851
  • Mfr. Model # 2GM51-73
  • NSN #
  • UNSPSC # 39121507
  • Catalog Page # 393
  • Shipping Weight 0.05 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemToggle Switch
  • Contact FormDPDT
  • Number of Connections6
  • Switch FunctionOn/Off/On
  • Terminals1/4" Tab
  • Mounting Hole0.5" Dia.
  • AC Contact Rating15A @ 125VAC, 10A @ 250VAC
  • HP3/4
  • Actuator StyleBat
  • Actuator Length0.687"
  • Stem Length0.465"
  • Stem Dia. and Thread Size15/32-32UNS-2A x 0.5" Dia.
  • Operating Temp. Range32 Degrees to 185 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Panel-Mount Switches
Applications include electric motors, appliances, power tools, light fixtures, and instruments.
C-UL Recognized and CSA Certified.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
it has more terminals than current switch
1 year ago
by
Read all my Q&A
 
Please wait while more information about legerb is loaded.
Additional information about legerb could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please call us at 1-800-Grainger so we can discuss the wiring of your current switch and motor.

Thank you for using Grainger Ask & Answer
1 year ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-03-31T19:40:44.958-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4X851, prod, sort_default
1 of 1
  • 2015-03-31T19:40:44.960-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4X851, prod, sort_default
1 of 1