Skip Content

Toggle Switch,DPST,4 Conn.,On/Off close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Toggle Switch, DPST, 4 Conn., On/Off

CARLING TECHNOLOGIES

Price: $15.13 / each

Please sign in or register to access lists

  • Item # 2X633
  • Mfr. Model # EK204-73
  • NSN # 5930-00-856-6967
  • UNSPSC # 39121507
  • Catalog Page # 400
  • Shipping Weight 0.1 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemToggle Switch
  • Contact FormDPST
  • Number of Connections4
  • Switch FunctionOn/Off
  • TerminalsScrew
  • Mounting Hole0.5" Dia.
  • AC Contact Rating20A @ 125VAC, 10A @ 250VAC
  • HP1
  • Actuator StyleBat
  • Actuator Length0.687"
  • Stem Length0.465"
  • Stem Dia. and Thread Size0.47"
  • Operating Temp. Range0 Degrees to 150 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Panel-Mount Switches
Applications include electric motors, appliances, power tools, light fixtures, and instruments.
C-UL Recognized and CSA Certified.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about pila is loaded.
Additional information about pila could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, please look at item 3JC12. Thank you for using Grainger.com Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1