Skip Content

Toggle Switch,SPDT,On/Off/On(Center Off) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Toggle Switch, SPDT, On/Off/On(Center Off)

Price $7.11 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2X466
  • Mfr. Model # 2FC54-73
  • NSN #
  • UNSPSC # 39121507
  • Catalog Page # 393
  • Shipping Weight 0.07 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemToggle Switch
  • Contact FormSPDT
  • Number of Connections3
  • Switch FunctionOn/Off/On
  • TerminalsScrew
  • Mounting Hole0.5" Dia.
  • AC Contact Rating15A @ 125VAC, 10A @ 250VAC
  • HP3/4
  • Actuator Length0.68"
  • Stem Dia. and Thread Size0.47"
  • Operating Temp. Range0 Degrees to 150 Degrees F
  • Actuator ColorSilver
  • Stem ColorSilver
  • IncludesHex and Ring Nut
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Panel-Mount Switches
Applications include electric motors, appliances, power tools, light fixtures, and instruments.
C-UL Recognized and CSA Certified.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.