Skip Content

Circuit Breaker,Thermal,20A,250VAC/32DC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Circuit Breaker, Thermal, 20A, 250VAC/32DC

Price $2.82 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4VA77
  • Mfr. Model # CLB-203-27E3N-W-A/20
  • UNSPSC # 39121601
  • Catalog Page # 291
  • Shipping Weight 0.06 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCircuit Breaker
  • Circuit Breaker TypeThermal
  • Switch TypePush Button
  • Curve TypeMedium
  • Number of Poles1
  • Amps20
  • AC Voltage Rating250VAC
  • DC Voltage Rating32VDC
  • AIR RatingNot Rated
  • AIR @ 120VACNot Rated
  • AIR @ 125VDCNot Rated
  • AIR @ 240VAC0.2KA
  • AIR @ 65VDCNot Rated
  • Phase1
  • Terminal Connection1/4" Tab
  • Max. Wire Size12 AWG
  • Length1.38"
  • Width0.57"
  • Depth2.31"
  • StandardsUL/cUL/CSA/TUV/CE/UL 1500/ISO8846 for Ignition Protection/Marine
  • Mounting Type3/8" Collar
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Panel-Mount Circuit Breakers
Thermal Trip
• Operating temp.: -10° to 60°C Functionally equal: ETA, Joemex, and MPI
Compact, precision-design breakers have few moving parts—a cost-effective alternative to hydraulic/magnetic breakers. They offer extremely reliable circuit protection with high resistance against shock and vibration. Half-shell construction. 50/60 Hz. UL Listed.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.